RCD33W - Radiant 2 SW SP/3WAY+SP/3WAY WH

Legrand-Pass & Seymour

  • $44.41 (Each)
  • $44.41 (Each)

  • $532.92 (Per 12)

In-Stock: 6 available locally (Benton, AR) (change location)
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
RCD33W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
RCD33W
Description
Radiant 2 SW SP/3WAY+SP/3WAY WH
Two Single Pole Switch, 3 Poles, 3 Ways, 15 A, 120/125 V Ac, Stainless Steel, White, Rocker Actuator, Box Mount, 1.29 (L) X 1.59 (W) X 3.81 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.21 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
N/A
UPC/EAN/GTIN
785007054972 / 0785007054972 / 00785007054972
Weight per unit
0.2083 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.41 (Each)
Standard Packaging
$532.92 (Per 12)
Stock Availability
Benton
6 (Check another store)
Little Rock
1
All Stores
238
Resources
Images
 
 
RCD33W - Large Image
 
RCD33W - Large Image
 
RCD33W - Large Image
 
RCD33W - Large Image
 
RCD33W - Large Image
 
RCD33W - Large Image
 
RCD33W - Large Image
 
RCD33W - Small Image
 
RCD33W - Large Image
 
RCD33W - Large Image
 
RCD33W - Video
Brochures
 
 
RCD33W - Brochure
Other Links
 
 
RCD33W - Other
 
RCD33W - Other
 
RCD33W - Other
 
RCD33W - Other
 
RCD33W - Other
 
RCD33W - Other
 
RCD33W - Other
 
RCD33W - Other
 
RCD33W - Other
 
RCD33W - Other
 
RCD33W - Other
 
RCD33W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
120/125 V ac
Material
Stainless Steel
Wire Size
#14 - #10 Awg
Poles
1, 3-Way
Number of Gangs
1.0
amperage rating
15
actuator
Rocker switch
Material, Color, and Finish
Color
White
Finish
SATIN
Dimensions and Weight
Size
Depth 1.43" x Width 1.29" x Height 3.81"
Descriptions
Product Type
Two Single Pole Switch
Long Description
Two Single Pole Switch, 3 Poles, 3 Ways, 15 A, 120/125 V ac, Stainless Steel, White, Rocker Actuator, Box Mount, 1.29 (L) x 1.59 (W) x 3.81 (H) in, -40 °C Operating Temperature, +115 °c Operating Temperature, 0.21 lb
Features
The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.
Short Description
15 A, 120/125 VAC, 3W, Two Single Pole Switch, White
Special Features
Easy-To-Use Oversized Main Switch for Primary Load
extra long description
P&S RCD33W RADIANT 2 SW, SP/3WAY +
Description
RADIANT 2 SW SP/3WAY+SP/3WAY WH
Additional Information
Number of Ways
3
actuator type
Rocker
Mounting Type
Box Mount
dimensions
1.29 (L) x 1.59 (W) x 3.81 (H) in
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+115 °c
Standards Met
UL94 v2;RoHS Compliant;Ul 20;cULus Listed
package quantity
1 ct
media
Yes
Number of Switches
1.0
Voltage
120 VAC, 125 VAC
Load Rating
15 A @ 120/125 VAC
Contact Rating
15 Amp, 120/125 VAC
Contact Configuration
15A
operating cycles
50000
indoor/outdoor
Indoor
Wall Plate Included
NO
Switch Type
Paddle
throw type
Single Throw
Load Type
Halogen, CFL, Fluorescent, Universal, Xenon, LED, Incandescent
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
RCD33W
GTIN
00785007054972
UPC
785007054972
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
SWITCH
Trade Size
Amperage
15.0
Packaging
Weight
0.21 lb
Weight per each
0.2083
Carton
1
Package
12
Uses, Certifications, and Standards
nema rating
NEMA WD-1;NEMA WD-6
Application
Residential;Indoor Uses
Mounting
BOX
Operating Temperature
Maximum continuous +115°C, minimum -40°C
standard
UL, CULUS, cULus, UL Listed
environmental conditions
UL94 V2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 238

Location search:
These alternate items can be purchased instead of RCD33W.
Jump To:

Similar Items

Similar items are close alternatives to RCD33W, though they may not be 100% alike.

Control Two Separate Lights or Devices From A Single Location With This Combinat...
  • Our Part #: RCD33I
  • Benton Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: RCD33I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 12 ($532.92) ·
RCD33I - Pass & Seymour/Legrand

Benton Availability: In Stock

Total Availability: In Stock

Book Price

$44.41

Each

QTY:
Each
Add
Control Two Separate Lights or Devices From A Single Location With This Combinat...
  • Our Part #: RCD33LA
  • Benton Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: RCD33LA
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 12 ($532.92) ·
RCD33LA - Pass & Seymour/Legrand

Benton Availability: In Stock

Total Availability: In Stock

Book Price

$44.41

Each

QTY:
Each
Add
<P>Decorator Combo, Single Pole & 3WAY Switch, White</P>
  • Our Part #: TM813WCC
  • Benton Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TM813WCC
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 12 ($408.00) ·
TM813WCC - Pass & Seymour/Legrand

Benton Availability: In Stock

Total Availability: In Stock

Book Price

$34.00

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Control Two Separate Lights or Devices From A Single Location With This Combinat...
  • Our Part #: RCD33BK
  • Benton Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: RCD33BK
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
RCD33BK - Pass & Seymour/Legrand

Benton Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat