RHCL453PW - Radiant CFL/Led SP/3W 450W WH

Legrand-Pass & Seymour

  • $47.93 (Each)
  • $47.93 (Each)

  • $1,150.32 (Per 24)

In-Stock: 1 available locally (Lafayette, LA) (change location)
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
RHCL453PW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
RHCL453PW
Description
Radiant CFL/Led SP/3W 450W WH
Upgrade Your Space With Precise Dimming Control and Exceptional Style, With This Dimmer Designed For Use With Most Compact Fluorescent and Led Dimmable Bulbs (Not For Use With 0-10V Options). Part Of The Radiant Registered Collection, It Also Features Clean Lines and Smooth Control For A Sophisticated Touch. Made Exclusively For Use With Screwless Wall Plates From The Radiant Registered Collection, Sold Separately.
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/EAN/GTIN
785007053371 / 0785007053371 / 00785007053371
Weight per unit
0.3125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.93 (Each)
Standard Packaging
$1,150.32 (Per 24)
Stock Availability
Lafayette
1 (Check another store)
Alexandria
0
All Stores
113
Resources
Images
 
 
RHCL453PW - Large Image
 
RHCL453PW - Small Image
 
RHCL453PW - Large Image
 
RHCL453PW - Large Image
 
RHCL453PW - Large Image
 
RHCL453PW - Large Image
 
RHCL453PW - Large Image
 
RHCL453PW - Large Image
 
RHCL453PW - Large Image
 
RHCL453PW - Large Image
 
RHCL453PW - Video
Brochures
 
 
RHCL453PW - Brochure
Other Links
 
 
RHCL453PW - Other
 
RHCL453PW - Other
 
RHCL453PW - Other
 
RHCL453PW - Other
 
RHCL453PW - Other
 
RHCL453PW - Other
 
RHCL453PW - Other
 
RHCL453PW - Other
 
RHCL453PW - Other
 
RHCL453PW - Other
 
RHCL453PW - Other
 
RHCL453PW - Other
 
RHCL453PW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wire Size
#14 - #10 Awg
Poles
1
Number of Gangs
1.0
Wattage
700
Material, Color, and Finish
Finish
Matte
Color
White
Descriptions
Product Type
Radiant CFL/Led SP/3W 450W, WH
Features
Color Change Kit, Locator Light, Low-End Trim (Dim Range)
extra long description
P&S RHCL453PW RADIANT CFL/LED SP/3W
Description
RADIANT CFL/LED SP/3W 450W WH
Long Description
Upgrade your space with precise dimming control and exceptional style, with this dimmer designed for use with most compact fluorescent and LED dimmable bulbs (not for use with 0-10V options). Part of the radiant Registered Collection, it also features clean lines and smooth control for a sophisticated touch. Made exclusively for use with screwless Wall Plates from the radiant Registered Collection, sold separately.
Special Features
The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. This dimmer is multi-location dimming with 3-Way wiring for simple installation.
Additional Information
media
Yes
Voltage
120 VAC
Load Rating
120V 450W (LED), 120V 450W (CFL), 120V 700W (Incandescent), 120V 700W (Halogen)
Number of Switches
1.0
Mounting Type
Wall Box
Load Type
Halogen, Incandescent, CFL, LED
load
Incandescent, CFL, LED
indoor/outdoor
Indoor
Switch Type
Paddle, Single Pole 3-Way, Slider
Connection Type
Screw Terminal
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
RHCL453PW
GTIN
00785007053371
UPC
785007053371
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer
Trade Size
Amperage
15.0
Packaging
Weight per each
0.3125
Carton
1
Package
24
Uses, Certifications, and Standards
environmental conditions
Humidity: Less than 95% non condensing
Application
Residential
Enclosure
Thermoplastic
Mounting
Box Mount
standard
CULUS, UL, CSA Listed, cULus, UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of RHCL453PW.
Jump To:

Cross Referenced

These items are similar to RHCL453PW but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
51300-W Enerlites 00883951438081
RDVCL153PW Hubbell Wiring Device-Kellems 00883778304545
DSL06-1LZ Leviton 00078477692325
RHCL453PW Legrand Pass & Seymour 00785007053371

* All prices subject to change.

Begin Live Chat