RRW600UTC - Radiant Occ Sensor 2 Wire 600W Tri-Color

Legrand-Pass & Seymour

  • $34.82 (Each)
  • $34.82 (Each)

  • $835.68 (Per 24)

In-Stock: 1 available locally (Dallas, TX) ( change location)
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
RRW600UTC
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
RRW600UTC
Description
Radiant Occ Sensor 2 Wire 600W Tri-Color
Simplify Control While Saving Energy, With The Radiant® Occupancy Sensor. Automatically Turning The Light On When Someone Enters A Room, and Shutting It Off When The Room Is Empty, This Sensor Includes An Adjustable Timed Delay For Shut Off, As Well As Additional Settings For More Flexible Control. Part Of The Radiant® Collection, It Features Clean Lines and Smooth Paddle Action For A Sophisticated Touch. Made Exclusively For Use With Screwless Wall Plates From The Radiant® Collection, Sold Separately.
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
N/A
UPC/GTIN
785007496598 / 00785007496598
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.82 (Each)
Standard Packaging
$835.68 (Per 24)
Stock Availability
Dallas
1 (Check another store)
DFW RDC
0
All Stores
152
Resources
Images
 
 
RRW600UTC - Large Image
 
RRW600UTC - Small Image
 
RRW600UTC - Large Image
 
RRW600UTC - Large Image
 
RRW600UTC - Large Image
 
RRW600UTC - Large Image
 
RRW600UTC - Large Image
 
RRW600UTC - Large Image
 
RRW600UTC - Large Image
 
RRW600UTC - Large Image
 
RRW600UTC - Video
Attachments
 
 
RRW600UTC - Specification Sheet
Brochures
 
 
RRW600UTC - Brochure
Other Links
 
 
RRW600UTC - Other
 
RRW600UTC - Other
 
RRW600UTC - Other
 
RRW600UTC - Other
 
RRW600UTC - Other
 
RRW600UTC - Other
 
RRW600UTC - Other
 
RRW600UTC - Other
 
RRW600UTC - Other
 
RRW600UTC - Other
 
RRW600UTC - Other
 
RRW600UTC - Other
 
RRW600UTC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Wattage
600
Poles
Multi-Location, 1 3 Way
Material
Polycarbonate, Steel
Material, Color, and Finish
Color
Ivory, Light Almond, White
Finish
Matte
Descriptions
Product Type
Radiant Occ Sens 2-Wire 600W, Tri-Color
Features
Adjustable Time Delay, Motion Sensor
extra long description
P&S RRW600UTC RADIANT OCC SENS 2-WI
Description
RADIANT OCC SENSOR 2 WIRE 600W TRI-COLOR
Long Description
Simplify control while saving energy, with the radiant® Occupancy Sensor. Automatically turning the light on when someone enters a room, and shutting it off when the room is empty, this sensor includes an adjustable timed delay for shut off, as well as additional settings for more flexible control. Part of the radiant® Collection, it features clean lines and smooth paddle action for a sophisticated touch. Made exclusively for use with screwless Wall Plates from the radiant® Collection, sold separately.
Special Features
Ideal for bathrooms, laundry rooms or mudrooms, garages and more, radiant® Occupancy/Vacancy Sensors offer energy savings by automatically turning lights off when a room has been vacant for a period of time.
Additional Information
Input Voltage
120 VAC
Voltage
120 VAC
Load Rating
120V 600VA (MLV), 120V 600W (Incandescent), 120V 5A (ELV), 120V 600W (Halogen), 120V 5A 600W (CFL), 120V 600VA (Fluorescent), 120V 5A 600W (LED)
load
120VAC
supply voltage
120VAC
Load Type
Incandescent:Fluorescent, Fan Motor, LED, CFL, Halogen
indoor/outdoor
Indoor
indicator
LED
sensing range
Major Motion 35 ft, Minor Motion 20 ft
Switch Type
Motion Sensor, sofTap
Sensor Type
Occupancy, Vacancy
Mounting Type
Wall Box
media
Yes
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
RRW600UTC
GTIN
00785007496598
UPC
785007496598
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
SWITCH
Trade Size
Amperage
5.0
Packaging
Weight per each
0.3
Carton
1
Package
24
Uses, Certifications, and Standards
environmental conditions
Indoor use only
Application
Residential
Enclosure
Polycarbonate
standard
UL, CULUS, cULus
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat