S122R - PL BX 1G 22.5 Cu In W/QC Capt Nail

Legrand-Pass & Seymour

  • $3.09 (Each)
  • $3.09 (Each)

  • $308.63 (Per 100)

In-Stock: 780 available locally (Little Rock, AR) ( change location)
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
S122R
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
S122R
Description
PL BX 1G 22.5 Cu In W/QC Capt Nail
Switch & Outlet Box, Thermoplastic, Gray, 22.5 Cu.In Capacity, 1 Gang, Rectangular, 1 Outlet, Wall Mount, 3.75 In Length, 2.25 In Width, 2.87 In Height, 0.23 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121303 - Electrical boxes
UPC/EAN/GTIN
785007207194 / 0785007207194 / 00785007207194
Weight per unit
0.227 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.09 (Each)
Carton
$308.63 (Per 100)
Stock Availability
Little Rock
780 (Check another store)
All Stores
19,473
Resources
Images
 
 
S122R - Small Image
 
S122R - Large Image
 
S122R - Large Image
Specifications Sheets
 
 
S122R - Specification Sheet
Brochures
 
 
S122R - Brochure
Other Links
 
 
S122R - Other
 
S122R - Other
 
S122R - Other
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
Thermoplastic
Number of Gangs
1
Shape
Rectangular
insulation
Flush
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
3.75 in
Width
2.25 in
Height
2.87 in
Size
3.75 x 2.25 x 2.87
Descriptions
Product Type
Switch & Outlet Box
Short Description
Switch & Outlet Box, Thermoplastic, Gray, 22.5 cu.in, 1 Gang, Deep
Long Description
Switch & Outlet Box, ThermoPlastic, Gray, 22.5 cu.in Capacity, 1 Gang, Rectangular, 1 outlet, Wall Mount, 3.75 in Length, 2.25 in Width, 2.87 in Height, 0.23 lb/EA
Features
Durable, impact-resistant thermoplastic boxes complemented by innovative extras that cut installation time. Single Gang, Deep Switch and Outlet Box. Extra deep for dimmers, GFCIs and thermostats, yet suitable for 2x4 construction. Two Quick/Click Entries, 100 Pack
extra long description
P&S S122R PL BX 1G 22.5 CU IN W/QC
Description
PL BX 1G 22.5 CU IN W/QC CAPT NAIL
Special Features
Old Work Box with Quick Click
Construction
Thermoplastic
Additional Information
Number of Outlets
1
Mounting Type
Wall Mount
Standards Met
UL Listed;ECCN: EAR99
package quantity
100 CT
Made in USA
yes
number of outlet
1
Number of Knockouts
4.0
indoor/outdoor
Indoor
Cable Entry
No
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
S122R
sub brand
Pass & Seymour
GTIN
00785007207194
UPC
785007207194
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Plastic Box
Packaging
Weight
0.23 lb/EA
Weight per each
0.227
Carton
100
Uses, Certifications, and Standards
Capacity
22.5 cu.in
standard
ROHS, UL, UL Listed
Application
Wall Box
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of S122R.
Jump To:

Similar Items

Similar items are close alternatives to S122R, though they may not be 100% alike.

Electrical Box, Poly Vinyl Chloride;Carbon Steel (Fastener) Material, Black, P-2...
  • MFR Part #: P201
  • Manufacturer: Allied Moulded
  • Find: Similar Items
  • Pkg Sizes: 100 ($105.51) ·
P201 - Allied Moulded

Check local availability

Total Availability: In Stock

Book Price

$1.06

Each

QTY:
Each
Add
Outlet Box, PVC Material, Blue, 20 Cu.In Capacity, 1 Gang, Rectangular, Nail-On,...
  • Our Part #: B120AUPC
  • Little Rock Availability: 8,991
  • Total Availability: In Stock
  • MFR Part #: B120AUPC
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($90.33) ·
B120AUPC - Abb Installation Products, Inc

Little Rock Availability: In Stock

Total Availability: In Stock

Book Price

$0.90

Each

QTY:
Each
Add
Cross Referenced

These items are similar to S122R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EZ23SNU Cantex n/a
TP2302 Eaton Crouse-Hinds n/a
S1-22-R Legrand Pass & Seymour 00785007207194
1098NT GENERAL ELECTRIC n/a
SN21FS GENERAL ELECTRIC n/a
7820RAC Raco 00050169978207
S1-22-R Raco n/a
120-N Thomas & Betts 00781720085040
B120A-UPC Thomas & Betts 00034481020608

* All prices subject to change.

Begin Live Chat