S352W - PL BX 3G 52 Cu In W/QC SWG BRKT Ow

Legrand-Pass & Seymour

  • $15.68 (Each)
  • $15.68 (Each)

  • $156.80 (Per 10)

In-Stock: 17 available locally (Siloam Springs, AR) (change location)
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
S352W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
S352W
Description
PL BX 3G 52 Cu In W/QC SWG BRKT Ow
Old Work Switch and Outlet Box, Thermoplastic, Gray, 52 Cu.In Capacity, 3 Gang, Rectangular, 2 Outlets, Wall Mount, 3.75 In Length, 2.25 In Width, 2.87 In Height, 0.43 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/EAN/GTIN
785007179149 / 0785007179149 / 00785007179149
Weight per unit
0.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.68 (Each)
Carton
$156.80 (Per 10)
Stock Availability
Siloam Springs
17 (Check another store)
Springdale
82
All Stores
228
Resources
Images
 
 
S352W - Small Image
 
S352W - Large Image
 
S352W - Large Image
Specifications Sheets
 
 
S352W - Specification Sheet
Brochures
 
 
S352W - Brochure
Other Links
 
 
S352W - Other
 
S352W - Other
 
S352W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Rectangular
Material
Thermoplastic
Number of Gangs
3
insulation
Flush
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
3.75 in
Width
2.25 in
Height
2.87 in
Size
3.75 x 2.25 x 2.87
Descriptions
Product Type
Old Work Switch and Outlet Box
Long Description
Old Work Switch and Outlet Box, ThermoPlastic, Gray, 52 cu.in Capacity, 3 gang, Rectangular, 2 Outlets, Wall Mount, 3.75 in Length, 2.25 in Width, 2.87 in Height, 0.43 lb/EA
Features
Triple Gang, Old Work Switch and Outlet Box with Swing-Bracket for mounting. Adjusts from 1 1/4" down to 1/8". Six Auto/Clamps for Each End. 10 pack.
Short Description
Old Work Switch and Outlet Box, Thermoplastic, Gray, 52 cu.in
Description
PL BX 3G 52 CU IN W/QC SWG BRKT OW
extra long description
P&S S352W PL BX 3G 52 CU IN W/QC SW
Special Features
Quick/Click feature secures devices quickly
Construction
Thermoplastic
Additional Information
Number of Outlets
2
Mounting Type
Wall Mount
Standards Met
UL Listed;ECCN: EAR99
package quantity
10 CT
Made in USA
yes
number of outlet
2
Cable Entry
No
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
S352W
sub brand
Pass & Seymour
GTIN
00785007179149
UPC
785007179149
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Plastic Box
Packaging
Weight
0.43 lb/EA
Weight per each
0.43
Carton
10
Uses, Certifications, and Standards
Capacity
52 cu.in
Application
Wall Box
Mounting
WALL MOUNT
standard
ROHS, UL, CULUS, UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of S352W.
Jump To:

Cross Referenced

These items are similar to S352W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9313-EWK Allied Moulded Products 00085339100942
S3-52-W Legrand Pass & Seymour 00785007179149
6063-402 Thomas & Betts 00786358522486
B355R Thomas & Betts 00034481145561
P-352OW Allied Moulded Products 00085339332015

* All prices subject to change.

Begin Live Chat