SP1262W - Smooth Wallplate 1G Toggle 2G Splex WH

Legrand-Pass & Seymour

  • $22.48 (Each)
  • $22.48 (Each)

  • $2,248.43 (Per 100)

  • $3,372.64 (Per 150)

In-Stock: 11 available locally (New Orleans, LA) (change location)
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
SP1262W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP1262-W
Description
Smooth Wallplate 1G Toggle 2G Splex WH
Combination Wall Plate, 1 Toggle Switch and 2 Decorator, 3-Gang
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007682755 / 0785007682755 / 00785007682755
Weight per unit
0.1322 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.48 (Each)
Carton
$22.48 (Each)
Standard Packaging
$3,372.64 (Per 150)
Stock Availability
New Orleans
11 (Check another store)
Baton Rouge
1
All Stores
252
Resources
Images
 
 
SP1262W - Small Image
 
SP1262W - Large Image
 
SP1262W - Video
Brochures
 
 
SP1262W - Brochure
Other Links
 
 
SP1262W - Other
 
SP1262W - Other
 
SP1262W - Other
 
SP1262W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Number of Gangs
3
insulation
Bare
Material
Thermoset Plastic
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
Smooth W/P 1G Tog 2G S'Plex White
extra long description
P&S SP1262W SMOOTH W/P 1G TOG 2G S'
Long Description
Combination Wall Plate, 1 Toggle Switch and 2 Decorator, 3-Gang
Features
Combination
Special Features
Non-combustible mar-proof material, seven standards colors, individually wrapped
Description
SMOOTH WALLPLATE 1G TOGGLE 2G SPLEX WH
Additional Information
media
Yes
orientation
Horizontal
indoor/outdoor
Indoor
cutout
Toggle and Decorator
Wall Plate Type
Toggle Switch, Decorator, Combination
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP1262-W
GTIN
00785007682755
UPC
785007682755
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.1322
Carton
1
Package
150
Uses, Certifications, and Standards
standard
CSA, UL, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of SP1262W.
Jump To:

Cross Referenced

These items are similar to SP1262W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NP126W Bryant Electric 00883778104497
5153W Eaton Wiring Devices n/a
5153W-BOX Eaton Wiring Devices 00032664493058
881131-W Enerlites 00883951211493
80405-W Leviton 00078477488263
80707-W Leviton 00078477980088
81241 Morris 00601986812412
SP1262W Legrand Pass & Seymour 00785007682755
SP126W Legrand Pass & Seymour 00785007681475
TP126-W Legrand Pass & Seymour 00785007275391
TP126W Legrand Pass & Seymour n/a
NP1262W Hubbell Wiring Device-Kellems 00883778105432
80431-W Leviton 00078477491188
80731W Leviton 00078477980118

* All prices subject to change.

Begin Live Chat