SP38LA - Smooth Wallplate 3 Toggle 1 Duplex La

Legrand-Pass & Seymour

  • $18.77 (Each)
  • $18.77 (Each)

  • $1,877.11 (Per 100)

In-Stock: 6 available locally (Texarkana, TX) (change location)
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
SP38LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SP38-LA
Description
Smooth Wallplate 3 Toggle 1 Duplex La
This 4-Gang Wall Plate Provides Opening For 3-Toggle Switches and 1-Duplex Receptacle
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007187151 / 0785007187151 / 00785007187151
Weight per unit
0.2237 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.77 (Each)
Carton
$18.77 (Each)
Standard Packaging
$1,877.11 (Per 100)
Stock Availability
Texarkana
6 (Check another store)
All Stores
35
Resources
Images
 
 
SP38LA - Large Image
 
SP38LA - Large Image
Attachments
 
 
SP38LA - Specification Sheet
Brochures
 
 
SP38LA - Brochure
Other Links
 
 
SP38LA - Other
 
SP38LA - Other
 
SP38LA - Other
 
SP38LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
4
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5"
Descriptions
Product Type
WP Smooth 3 Toggle 1 Duplex La
extra long description
P&S SP38LA WP SMOOTH 3 TOGGLE 1 DUP
Description
SMOOTH WALLPLATE 3 TOGGLE 1 DUPLEX LA
Long Description
This 4-gang wall plate provides opening for 3-toggle switches and 1-duplex receptacle
Special Features
Non-combustible mar-proof material, seven standards colors, individually wrapped
Construction
Plastic
Additional Information
Wall Plate Type
Combination, Toggle Switch, Duplex Receptacle
indoor/outdoor
Indoor
Mounting Type
Box Mounted
cutout
Toggle and Receptacle
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SP38-LA
GTIN
00785007187151
UPC
785007187151
Taxonomies, Classifications, and Categories
Type
Wall Plate
Category Description
Residential plates
Packaging
Weight per each
0.2237
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL, CSA, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 35

Location search:

Greater Texarkana Area

Location Stock Available
Texarkana
6 View Store

Distribution Centers

Location Stock Available
DFW RDC
2 View Store
Springdale
16 View Store

M-Z

Location Stock Available
Vidalia
1 View Store
These alternate items can be purchased instead of SP38LA.
Jump To:

Cross Referenced

These items are similar to SP38LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2174LA Eaton Wiring Devices 00032664582851
P38-T Leviton 00078477278406
SP38LA Legrand Pass & Seymour 00785007187151

* All prices subject to change.

Begin Live Chat