SS1 - Smooth 302SS 1G Toggle

Legrand-Pass & Seymour

  • $3.09 (Each)
  • $3.09 (Each)

  • $308.74 (Per 100)

  • $617.48 (Per 200)

In-Stock: 96 available locally (Tyler, TX) ( change location)
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
SS1
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SS1
Description
Smooth 302SS 1G Toggle
Wall Plate, 1 Gang, 7.8 In, 0.032 In Thickness, Stainless Steel, Silver, Brushed, 0.12363 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007129007 / 0785007129007 / 00785007129007
Weight per unit
0.1394 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.09 (Each)
Carton
$3.09 (Each)
Standard Packaging
$617.48 (Per 200)
Stock Availability
Tyler
96 (Check another store)
All Stores
2,773
Resources
Images
 
 
SS1 - Small Image
 
SS1 - Large Image
 
SS1 - Large Image
Brochures
 
 
SS1 - Brochure
Other Links
 
 
SS1 - Other
 
SS1 - Other
 
SS1 - Other
 
SS1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Stainless Steel
Material, Color, and Finish
Color
Silver
Finish
Brushed
Dimensions and Weight
Thickness
0.032 in
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 1 Gang, 7.8 in, 0.032 in Thickness, Stainless Steel, Silver, Brushed, 0.12363 lb
Features
Smooth Metal Wall Plate 1gang Toggle 302/304 Stainless Steel
Short Description
1 Gang, Switch, Wall Plate, Stainless Steel
Special Features
This Alloy Contains 18% Chromium and 8% Nickel for Superior Resistance to Corrosion
Description
SMOOTH 302SS 1G TOGGLE
extra long description
P&S SS1 SMOOTH 302SS 1G TOGGLE
Additional Information
Made in USA
yes
dimensions
7.8 in
Mounting Type
Wall Mount
package quantity
1 CT;20 PK
Standards Met
UL 514;CSA Certified;RoHS Compliant
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SS1
GTIN
00785007129007
UPC
785007129007
Taxonomies, Classifications, and Categories
Category Description
Commerical plates
Packaging
Weight
0.12363 lb
Weight per each
0.1394
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Food Processing Plants;Dairies;Chemical Plants;Other Industrial;Institutional;Commercial;Residential
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,773

Location search:
These alternate items can be purchased instead of SS1.
Jump To:

Similar Items

Similar items are close alternatives to SS1, though they may not be 100% alike.

Wall Plate, 1 Gang, 2.87 In (W) X 4.5 In (H), 0.035 In Thickness, Screw Mount, S...
  • MFR Part #: SS1
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($31.70) ·
SS1 - Hubbell Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$3.17

Each

QTY:
Each
Add
Eaton Toggle Wallplate, Stainless Steel, Toggle Cutout, Stainless Steel, Single-...
  • MFR Part #: 93071-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($35.40) · 100 ($354.00) ·
93071 - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$3.54

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SS1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SS1 Bryant Electric 00883778200656
SS1L Bryant Electric 00883778095009
93071 Eaton Wiring Devices 00032664930713
7711 Enerlites 00883951212261
84001 Leviton 00078477119181
84001-40 Leviton 00078477428009
83010 Morris 00601986830102
93071 Mulberry 00095327930710
97071 Mulberry 00095327970716
SL1 Legrand Pass & Seymour 00785007657951
SL1CC15 Legrand Pass & Seymour 00785007017434
SS1 Legrand Pass & Seymour 00785007129007

* All prices subject to change.

Begin Live Chat