SS114 - Smooth 302SS 2G 1 Toggle 1 Blank Box

Legrand-Pass & Seymour

  • $19.66 (Each)
  • $19.66 (Each)

  • $1,965.91 (Per 100)

  • $3,931.82 (Per 200)

In-Stock: 30 available locally (Cabot, AR) ( change location)
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
SS114
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SS114
Description
Smooth 302SS 2G 1 Toggle 1 Blank Box
Smooth Metal Wall Plate 1-Gang Toggle 1-Gangblank 302/304 Stainless Steel
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007129427 / 0785007129427 / 00785007129427
Weight per unit
0.2318 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.66 (Each)
Carton
$19.66 (Each)
Standard Packaging
$3,931.82 (Per 200)
Stock Availability
Cabot
30 (Check another store)
Little Rock
0
All Stores
149
Resources
Images
 
 
SS114 - Small Image
 
SS114 - Large Image
Brochures
 
 
SS114 - Brochure
Other Links
 
 
SS114 - Other
 
SS114 - Other
 
SS114 - Other
 
SS114 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Number of Gangs
2
insulation
Bare
Material, Color, and Finish
Finish
Metallic
Dimensions and Weight
Thickness
0.032
Size
7"
Descriptions
Product Type
Smooth 302SS 2G 1 Tog 1 Blank Box
Description
SMOOTH 302SS 2G 1 TOG 1 BLANK BOX
extra long description
P&S SS114 SMOOTH 302SS 2G 1 TOG 1 B
Features
Combination
Long Description
Smooth Metal Wall Plate 1-Gang Toggle 1-GangBlank 302/304 Stainless Steel
Special Features
Stainless steel, non magnetic, appealing finish.
Additional Information
Wall Plate Type
Blank, Toggle Switch, Combination
orientation
Horizontal
indoor/outdoor
Indoor
cutout
Toggle and Blank
Mounting Type
Strap Mounted
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SS114
GTIN
00785007129427
UPC
785007129427
Taxonomies, Classifications, and Categories
Category Description
Commerical plates
Type
Wall Plate
Packaging
Weight per each
0.2318
Carton
1
Package
200
Uses, Certifications, and Standards
standard
CULUS, CSA, UL, CSA
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of SS114.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of SS114.

Smooth 302SS 2G 1 Toggle 1 Blank Box
  • Our Part #: S114
  • Cabot Availability: 30
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 20 ($393.18) ·
S114 - Pass & Seymour/Legrand

Cabot Availability: In Stock

Total Availability: In Stock

Book Price

$19.66

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SS114 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SS114 Bryant Electric 00883778200687
8407740 Leviton 00078477780794
SS114 Legrand Pass & Seymour 00785007129427
S114 GENERAL ELECTRIC n/a
SS113 GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat