SS1426 - Smooth 302SS 2G 1 Blank 1 Decor

Legrand-Pass & Seymour

  • $24.41 (Each)
  • $24.41 (Each)

  • $4,882.00 (Per 200)

In-Stock: 1 available locally (Nacogdoches, TX) (change location)
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
SS1426
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SS1426
Description
Smooth 302SS 2G 1 Blank 1 Decor
Wall Plate, 2 Gang, 7 In, 0.032 In Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.2100 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007129854 / 0785007129854 / 00785007129854
Weight per unit
0.2113 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.41 (Each)
Standard Packaging
$4,882.00 (Per 200)
Stock Availability
Nacogdoches
1 (Check another store)
All Stores
28
Resources
Images
 
 
SS1426 - Small Image
 
SS1426 - Large Image
 
SS1426 - Video
Brochures
 
 
SS1426 - Brochure
Other Links
 
 
SS1426 - Other
 
SS1426 - Other
 
SS1426 - Other
 
SS1426 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Material
302/304 Stainless Steel
insulation
Bare
Material, Color, and Finish
Color
Silver
Finish
Brushed
Dimensions and Weight
Thickness
0.032 in
Size
7"
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 2 Gang, 7 in, 0.032 in Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.2100 lb
Features
Combination Wall Plate, 1 Blank & 1 Decorator, Two Gang, 302/304 Stainless Steel
Short Description
2 Gang, Wall Mount, Wall Plate, Silver, Power Outlet, 2.1563 Opening
Special Features
Custom Punched With Over 300 Opening Style
extra long description
P&S SS1426 SMOOTH 302SS 2G 1 BLANK
Description
SMOOTH 302SS 2G 1 BLANK 1 DECOR
Additional Information
dimensions
7 in
Mounting Type
Wall Mount
package quantity
1 CT;20 PK
Standards Met
UL 514;CSA Certified;RoHS Compliant
Made in USA
yes
media
Yes
cutout
Blank and Decorator
Wall Plate Type
Combination, Decorator, Blank
indoor/outdoor
Indoor
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SS1426
GTIN
00785007129854
UPC
785007129854
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Type
Wall Plate
Packaging
Weight
0.2100 lb
Weight per each
0.2113
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Food Processing Plants;Dairies;Chemical Plants;Other Industrial;Institutional;Commercial;Residential
standard
cULus, CSA
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 28

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
1 View Store

Distribution Centers

Location Stock Available
Alexandria
2 View Store
Lenexa
9 View Store
Tyler
4 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of SS1426.
Jump To:

Cross Referenced

These items are similar to SS1426 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SS1426 Bryant Electric 00883778200748
770131 Enerlites 00883951213251
S1426-N Leviton 00078477812556
T5248-WCP Leviton 00078477672587
83560 Morris 00601986835602
93422 Mulberry 00095327934220
97422 Mulberry 00095327974226
SS1426 Legrand Pass & Seymour 00785007129854
S1426 GENERAL ELECTRIC n/a
SS1426 GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat