TM8L0CAT0RW - 500W Home Locator Switch WH

Legrand-Pass & Seymour

  • $63.09 (Each)
  • $63.09 (Each)

  • $630.90 (Per 10)

In-Stock: 13 available locally (Austin RDC, TX) (change location)
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
TM8L0CAT0RW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TM8LOCATOR-W
Description
500W Home Locator Switch WH
Emergency Decorator Home Locator Switch, 500 Watts, 15A, 120vac
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
N/A
UPC/EAN/GTIN
785007277524 / 0785007277524 / 00785007277524
Weight per unit
0.315 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.09 (Each)
Standard Packaging
$630.90 (Per 10)
Stock Availability
Austin RDC
13 (Check another store)
All Stores
14
Resources
Images
 
 
TM8L0CAT0RW - Small Image
 
TM8L0CAT0RW - Large Image
 
TM8L0CAT0RW - Video
Brochures
 
 
TM8L0CAT0RW - Brochure
Other Links
 
 
TM8L0CAT0RW - Other
 
TM8L0CAT0RW - Other
 
TM8L0CAT0RW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
10-14Awg
Number of Gangs
1
Voltage Rating
125
amperage rating
15
Poles
2
Number of Wires
3
Wattage
500
Material
Thermoplastic
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
5"
Descriptions
Product Type
500W Home Locator Switch WH
Description
500W HOME LOCATOR SWITCH WH
extra long description
P&S TM8LOCATORW 500W HOME LOCATOR S
Long Description
Emergency Decorator Home Locator Switch, 500 Watts, 15A, 120VAC
Features
Decorator Style
Special Features
On/off switch with normal paddle operation, locator function flashes the outdoor light, green led illuminates, red led indicates emergency
Additional Information
media
Yes
Number of Switches
1.0
Voltage
120.0 V
Load Type
Halogen, CFL, LED, Universal, Xenon, Incandescent, Fluorescent
indoor/outdoor
Indoor
Wall Plate Included
NO
Switch Type
Paddle, Button
throw type
Single Throw
Mounting Type
Wall Box
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
TM8LOCATOR-W
GTIN
00785007277524
UPC
785007277524
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Decorator, Switch
Trade Size
Amperage
15.0
Packaging
Weight per each
0.315
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial
standard
UL, CULUS, UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 14

Location search:

Greater Austin RDC Area

Location Stock Available
Austin RDC
13 View Store
Georgetown
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of TM8L0CAT0RW.
Jump To:

Similar Items

Similar items are close alternatives to TM8L0CAT0RW, though they may not be 100% alike.

500W HOME LOCATOR SWITCH IV
  • MFR Part #: TM8LOCATORI
  • GTIN: 00785007277531
  • Manufacturer: Legrand-Pass & Seymour
500W HOME LOCATOR SWITCH LA
  • MFR Part #: TM8LOCATORLA
  • GTIN: 00785007277548
  • Manufacturer: Legrand-Pass & Seymour

* All prices subject to change.

Begin Live Chat