TP113LA - Trademaster Wallplate 2G 1 Toggle 1 Blank La

Legrand-Pass & Seymour

  • $2.78 (Each)
  • $2.78 (Each)

  • $278.19 (Per 100)

  • $556.38 (Per 200)

In-Stock: 8 available locally (Hot Springs, AR) (change location)
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
TP113LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP113-LA
Description
Trademaster Wallplate 2G 1 Toggle 1 Blank La
Trademaster Plate 2-Gang 1TOGGLE 1 Blank
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007275308 / 0785007275308 / 00785007275308
Weight per unit
0.0991 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.78 (Each)
Carton
$2.78 (Each)
Standard Packaging
$556.38 (Per 200)
Stock Availability
Hot Springs
8 (Check another store)
Little Rock
25
All Stores
458
Resources
Images
 
 
TP113LA - Small Image
 
TP113LA - Large Image
Brochures
 
 
TP113LA - Brochure
Other Links
 
 
TP113LA - Other
 
TP113LA - Other
 
TP113LA - Other
 
TP113LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
insulation
Bare
Material
Nylon
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5.5"
Descriptions
Product Type
Trademaster Plate 2G 1 Tog 1 Blank La
extra long description
P&S TP113LA TRADEMASTER PLATE 2G 1
Long Description
Trademaster Plate 2-Gang 1toggle 1 Blank
Special Features
Molded of rugged, practically indestructible nylon
Description
TRADEMASTER WALLPLATE 2G 1 TOGGLE 1 BLANK LA
Features
Trademaster Plate 2-Gang 1toggle 1 Blank
Additional Information
Mounting Type
Exposed Screws
orientation
Horizontal
indoor/outdoor
Indoor
Wall Plate Type
Toggle Switch, Blank, Combination
cutout
Toggle and Blank
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP113-LA
GTIN
00785007275308
UPC
785007275308
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.0991
Carton
1
Package
200
Uses, Certifications, and Standards
standard
CULUS, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TP113LA.
Jump To:

Cross Referenced

These items are similar to TP113LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NP113LA Bryant Electric 00883778118531
NPJ113LA Bryant Electric 00883778118548
5171LA Eaton Wiring Devices 00032664583100
PJ113LA Eaton Wiring Devices 00032664578847
77522A GENERAL ELECTRIC n/a
NP113AL GENERAL ELECTRIC n/a
NP113LA GENERAL ELECTRIC n/a
80706-T Leviton 00078477277171
TP113LA Legrand Pass & Seymour 00785007275308

* All prices subject to change.

Begin Live Chat