TP13BK - Trademaster Wallplate 1G 1 Blank Box MT BK

Legrand-Pass & Seymour

  • $0.85 (Each)
  • $0.85 (Each)

  • $84.58 (Per 100)

  • $169.16 (Per 200)

In-Stock: 4 available locally (Granbury, TX) (change location)
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
TP13BK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP13BK
Description
Trademaster Wallplate 1G 1 Blank Box MT BK
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplastic, Black, 0.06154 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007274714 / 0785007274714 / 00785007274714
Weight per unit
0.0638 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.85 (Each)
Carton
$0.85 (Each)
Standard Packaging
$169.16 (Per 200)
Stock Availability
Granbury
4 (Check another store)
DFW RDC
76
All Stores
1,755
Resources
Images
 
 
TP13BK - Small Image
 
TP13BK - Large Image
 
TP13BK - Large Image
Brochures
 
 
TP13BK - Brochure
Other Links
 
 
TP13BK - Other
 
TP13BK - Other
 
TP13BK - Other
 
TP13BK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Thermoplastic
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.070 in
Size
4.7 in
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, ThermoPlastic, Black, 0.06154 lb
Features
Trademaster Wall Plate 1gang 1 Blank Box Mount Black
Short Description
1 Gang, Decoratpr, Wall Plate, Black
Special Features
Molded Of Rugged;Indestructible Self Extinguishing Nylon
Construction
Plastic
extra long description
P&S TP13BK TRADEMASTER WP 1G 1 BLAN
Description
TRADEMASTER WALLPLATE 1G 1 BLANK BOX MT BK
Additional Information
dimensions
2.9375 (W) x 4.6875 (H) in
Mounting Type
Wall Mount
package quantity
1 CT;20 PK
Standards Met
UL 514;RoHS Compliant;cULus Listed
Made in USA
yes
cutout
Blank
Wall Plate Type
Blank
indoor/outdoor
Indoor
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP13BK
GTIN
00785007274714
UPC
785007274714
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.06154 lb
Weight per each
0.0638
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications
standard
CULUS, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,755

Location search:
These alternate items can be purchased instead of TP13BK.
Jump To:

Similar Items

Similar items are close alternatives to TP13BK, though they may not be 100% alike.

Eaton Blank Wallplate, Box Mount, Black, Blank Cutout, Polycarbonate, Single- Ga...
  • Our Part #: PJ13BK
  • Granbury Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PJ13BK
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 20 ($13.56) · 200 ($135.58) ·
PJ13BK - Eaton Wiring Devices

Granbury Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.68

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TP13BK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NP13BK Bryant Electric 00883778102912
5129BK Eaton Wiring Devices 00032664555206
PJ13BK Eaton Wiring Devices 00032664579172
NPJ13BK Hubbell Wiring Device-Kellems 00883778107214
80714-E Leviton 00078477493878
PJ13-E Leviton 00078477958315
TP13BK Legrand Pass & Seymour 00785007274714
NP13BK GENERAL ELECTRIC n/a
PJ13BK GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat