TP13GRY - Trademaster Wallplate 1G 1 Blank Box MT Gy

Legrand-Pass & Seymour

  • $0.85 (Each)
  • $0.85 (Each)

  • $84.58 (Per 100)

  • $169.16 (Per 200)

In-Stock: 20 available locally (Lee's Summit, MO) (change location)
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
TP13GRY
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP13GRY
Description
Trademaster Wallplate 1G 1 Blank Box MT Gy
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplastic, Gray, 0.06154 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007274721 / 0785007274721 / 00785007274721
Weight per unit
0.0638 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.85 (Each)
Carton
$0.85 (Each)
Standard Packaging
$169.16 (Per 200)
Stock Availability
Lee's Summit
20 (Check another store)
Lenexa
113
All Stores
565
Resources
Images
 
 
TP13GRY - Small Image
 
TP13GRY - Large Image
 
TP13GRY - Large Image
Brochures
 
 
TP13GRY - Brochure
Other Links
 
 
TP13GRY - Other
 
TP13GRY - Other
 
TP13GRY - Other
 
TP13GRY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Thermoplastic
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.070 in
Size
5.5"
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, ThermoPlastic, Gray, 0.06154 lb
Features
Trademaster Wall Plate 1gang 1 Blank Box Mount Gray
Short Description
1 Gang, Decorator, Wall Plate, Gray
Special Features
Molded Of Rugged;Practically Indestructible Nylon
extra long description
P&S TP13GRY TRADEMASTER WP 1G 1 BLA
Description
TRADEMASTER WALLPLATE 1G 1 BLANK BOX MT GY
Construction
Plastic
Additional Information
Mounting Type
Wall Mount
package quantity
1 CT;20 PK
Standards Met
UL 514;RoHS Compliant;cULus Listed
Made in USA
yes
dimensions
2.9375 (W) x 4.6875 (H) in
cutout
Blank
Wall Plate Type
Blank
indoor/outdoor
Indoor
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP13GRY
GTIN
00785007274721
UPC
785007274721
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.06154 lb
Weight per each
0.0638
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications
standard
CULUS, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TP13GRY.
Jump To:

Similar Items

Similar items are close alternatives to TP13GRY, though they may not be 100% alike.

Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Pol...
  • Our Part #: PJ13GY
  • Lee's Summit Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PJ13GY
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 20 ($13.56) · 200 ($135.58) ·
PJ13GY - Eaton Wiring Devices

Lee's Summit Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.68

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TP13GRY but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NP13GY Bryant Electric 00883778102905
5129GY Eaton Wiring Devices 00032664492501
80714-GY Leviton 00078477493892
87014 Leviton 00078477810521
TP13GRY Legrand Pass & Seymour 00785007274721
NPJ13GY Bryant Electric 00883778107207
PJ13GY Eaton Wiring Devices 00032664579189
PJ13-GY Leviton 00078477958308
77151G GENERAL ELECTRIC n/a
79221 GENERAL ELECTRIC n/a
NP13GY GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat