TP1BK - Trademaster Wallplate 1G 1 Toggle BK

Legrand-Pass & Seymour

  • $0.50 (Each)
  • $0.50 (Each)

  • $12.46 (Per 25)

  • $49.84 (Per 100)

  • $124.60 (Per 250)

In-Stock: 8 available locally (Sulphur, LA) (change location)
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
TP1BK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP1BK
Description
Trademaster Wallplate 1G 1 Toggle BK
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplastic, Black, 0.05799 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007274011 / 0785007274011 / 00785007274011
Weight per unit
0.0671 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.50 (Each)
Carton
$12.46 (Per 25)
Standard Packaging
$124.60 (Per 250)
Stock Availability
Sulphur
8 (Check another store)
Alexandria
53
All Stores
2,567
Resources
Images
 
 
TP1BK - Small Image
 
TP1BK - Large Image
 
TP1BK - Large Image
Brochures
 
 
TP1BK - Brochure
Other Links
 
 
TP1BK - Other
 
TP1BK - Other
 
TP1BK - Other
 
TP1BK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Thermoplastic
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.070 in
Size
4.7 in
Descriptions
Product Type
Wall Plate
Short Description
1 Gang, Switch, Wall Plate, Black
Special Features
Molded Of Rugged;Indestructible Self Extinguishing Nylon
Long Description
Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, ThermoPlastic, Black, 0.05799 lb
Features
Trademaster Wall Plate 1gang 1toggle Black
extra long description
P&S TP1BK TRADEMASTER WP 1G 1 TOGGL
Construction
Plastic
Description
TRADEMASTER WALLPLATE 1G 1 TOGGLE BK
Additional Information
dimensions
2.9375 (W) x 4.6875 (H) in
Mounting Type
Wall Mount
package quantity
1 CT;25 PK
Standards Met
UL 514;RoHS Compliant;cULus Listed
Made in USA
yes
indoor/outdoor
Indoor
cutout
Toggle
Wall Plate Type
Toggle Switch
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP1BK
GTIN
00785007274011
UPC
785007274011
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.05799 lb
Weight per each
0.0671
Carton
25
Package
250
Uses, Certifications, and Standards
Application
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications
standard
CULUS, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,567

Location search:
These alternate items can be purchased instead of TP1BK.
Jump To:

Similar Items

Similar items are close alternatives to TP1BK, though they may not be 100% alike.

Toggle Switch Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Sc...
  • Our Part #: PJ1BK
  • Sulphur Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PJ1BK
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($13.50) · 250 ($135.00) ·
PJ1BK - Eaton Wiring Devices

Sulphur Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.54

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TP1BK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NP1BK Bryant Electric 00883778101632
NPJ1BK Bryant Electric 00883778105937
5134BK Eaton Wiring Devices 00032664562990
PJ1BK Eaton Wiring Devices 00032664579363
2134 Eaton Wiring Devices n/a
8811-BK Enerlites 00883951413507
NP1BK GENERAL ELECTRIC n/a
P1B GENERAL ELECTRIC n/a
PJ1BK GENERAL ELECTRIC n/a
80701-E Leviton 00078477205556
PJ1-E Leviton 00078477205884
TP1-BK Legrand Pass & Seymour 00785007274011

* All prices subject to change.

Begin Live Chat