TP23BK - Trademaster Wallplate 2G Blank Box Mount BK

Legrand-Pass & Seymour

  • $1.89 (Each)
  • $1.89 (Each)

  • $189.07 (Per 100)

  • $378.14 (Per 200)

In-Stock: 18 available locally (Bentonville, AR) (change location)
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
TP23BK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP23-BK
Description
Trademaster Wallplate 2G Blank Box Mount BK
The Trademaster 2-Gang Blank Wall Plate Is Constructed From High-Impact, Injection Molded Nylon Plastic. Oversized In Height and Width By 3/16THS Of An Inch, This Plate Could Completely Cover An Opening In A Wall That A Standard Plate Fails to Conceal.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007274912 / 0785007274912 / 00785007274912
Weight per unit
0.1015 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.89 (Each)
Carton
$1.89 (Each)
Standard Packaging
$378.14 (Per 200)
Stock Availability
Bentonville
18 (Check another store)
Springdale
20
All Stores
739
Resources
Images
 
 
TP23BK - Small Image
 
TP23BK - Large Image
Brochures
 
 
TP23BK - Brochure
Other Links
 
 
TP23BK - Other
 
TP23BK - Other
 
TP23BK - Other
 
TP23BK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5.5"
Descriptions
Product Type
Trademaster PLT 2G Blank Box Mount BK
extra long description
P&S TP23BK TRADEMASTER PLT 2G BLANK
Description
TRADEMASTER WALLPLATE 2G BLANK BOX MOUNT BK
Long Description
The Trademaster 2-gang blank wall plate is constructed from high-impact, injection molded nylon plastic. Oversized in height and width by 3/16ths of an inch, this plate could completely cover an opening in a wall that a standard plate fails to conceal.
Special Features
Molded of rugged, practically indestructible nylon
Construction
Plastic
Features
The Trademaster 2-gang blank wall plate is constructed from high-impact, injection molded nylon plastic. Oversized in height and width by 3/16ths of an inch, this plate could completely cover an opening in a wall that a standard plate fails to conceal.
Additional Information
Wall Plate Type
Blank
Mounting Type
Box Mounted
cutout
Blank
indoor/outdoor
Indoor
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP23-BK
GTIN
00785007274912
UPC
785007274912
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.1015
Carton
1
Package
200
Uses, Certifications, and Standards
standard
CULUS, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TP23BK.
Jump To:

Similar Items

Similar items are close alternatives to TP23BK, though they may not be 100% alike.

Eaton Blank Wallplate, Box Mount, Black, Blank Cutout, Polycarbonate, Two- Gang,...
  • Our Part #: PJ23BK
  • Bentonville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PJ23BK
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 20 ($28.72) · 200 ($287.18) ·
PJ23BK - Eaton Wiring Devices

Bentonville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.44

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TP23BK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NP23BK Bryant Electric 00883778102998
5137BK Eaton Wiring Devices 00032664555220
PJ23BK Eaton Wiring Devices 00032664579509
NP23BK GENERAL ELECTRIC n/a
PJ23BK GENERAL ELECTRIC n/a
80725-E Leviton 00078477121504
PJ23-E Leviton 00078477958377
TP23BK Legrand Pass & Seymour 00785007274912

* All prices subject to change.

Begin Live Chat