TPCATVW - F Type Coax Conector W/TP Wallplate WH

Legrand-On-Q

  • $4.03 (Each)
  • $4.03 (Each)

  • $403.34 (Per 100)

In-Stock: 3 available locally (Hereford, TX) ( change location)
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
TPCATVW
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
TPCATVW
Description
F Type Coax Conector W/TP Wallplate WH
Communication Device, 1 Gang, White, 0.09122 LB
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121444 - RJ jack and module
UPC/EAN/GTIN
785007247534 / 0785007247534 / 00785007247534
Weight per unit
0.101 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.03 (Each)
Carton
$4.03 (Each)
Standard Packaging
$403.34 (Per 100)
Stock Availability
Hereford
3 (Check another store)
Amarillo
227
All Stores
3,772
Resources
Images
 
 
TPCATVW - Large Image
 
TPCATVW - Small Image
 
TPCATVW - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1.0
insulation
Bare
Material, Color, and Finish
Color
White
Finish
Matte
Dimensions and Weight
Thickness
0.1
Size
4.7 in
Descriptions
Product Type
Communication Device
Long Description
Communication Device, 1 Gang, White, 0.09122 lb
Features
Single gang, F type coax connector and wall plate in white is made of nickel-plated steel. It has a mar-resistant wall plate that fits any standard size single gang electrical box.
Short Description
Communication Device, 2-Coax, 1G, White, Nickel Plated Steel
Special Features
Mar-resistant wall plate;Fits standard size single gang electrical box;Wall plate dimension is Standard size;Nickel-plated steel;Connector is threaded at each end
Description
F TYPE COAX CONECTOR W/TP PLATE W
extra long description
OnQ TPCATVW F TYPE COAX CONECTOR W/
Additional Information
package quantity
100 PK
Standards Met
cULus Listed
Made in USA
yes
Wall Plate Type
Coaxial, Preconfigured
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TPCATVW
GTIN
00785007247534
UPC
785007247534
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.09122 lb
Weight per each
0.101
Carton
1
Package
100
Uses, Certifications, and Standards
standard
CULUS, UL, UL, cULus, RoHS
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,772

Location search:
These alternate items can be purchased instead of TPCATVW.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of TPCATVW.

Enhance Your Connectivity With The 1-Gang Pre-Configured Wall Plate Featuring On...
  • Our Part #: CATVW
  • Hereford Availability: 3
  • Total Availability: In Stock
  • MFR Part #: TPCATVW
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($40.33) ·
CATVW - Pass & Seymour/Legrand

Hereford Availability: In Stock

Total Availability: In Stock

Book Price

$4.03

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to TPCATVW, though they may not be 100% alike.

Coaxial Jack, 3 Category Level, Single Coaxial, 1 Adapter, White, 2.75 In Width,...
  • MFR Part #: 1172W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 15 ($31.53) · 150 ($315.32) ·
1172W - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$2.10

Each

QTY:
Each
Add
TV Wall Plate, White, 2-3/4 W X 4-1/2 H In Dimensions, Smooth Finish, For Use Wi...
  • MFR Part #: 200-251WH
  • Manufacturer: STE
  • Find: Similar Items
  • Pkg Sizes: 10 ($9.13) · 100 ($91.28) ·
200251WH - Steren Electronics Intl

Check local availability

Total Availability: In Stock

Book Price

$0.91

Each

QTY:
Each
Add
Enhance Your Connectivity With The 1-Gang Pre-Configured Wall Plate Featuring On...
  • Our Part #: CATVW
  • Hereford Availability: 3
  • Total Availability: In Stock
  • MFR Part #: TPCATVW
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($40.33) ·
CATVW - Pass & Seymour/Legrand

Hereford Availability: In Stock

Total Availability: In Stock

Book Price

$4.03

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TPCATVW but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1172W Eaton Wiring Devices 32664546570
6601-W Enerlites 883951210922
32-3066 GC-Waldom Electronics 10151623836
32-3066-BU GC-Waldom Electronics 10151621498
NS750W Hubbell Wiring Device-Kellems 883778501531
80781-W Leviton 78477813614
85011 Morris 00601986850117
TPCATV-W Legrand Pass & Seymour 785007247534
TPCATVW Legrand Pass & Seymour 00785007247534

* All prices subject to change.

Begin Live Chat