TPJ1LA - Trademaster WP Jumbo 1G Toggle La

Legrand-Pass & Seymour

  • $0.59 (Each)
  • $0.59 (Each)

  • $58.93 (Per 100)

  • $117.86 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TPJ1LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TPJ1LA
Description
Trademaster WP Jumbo 1G Toggle La
Trademaster Wall Plate Jumbo 1GANG Toggle Light Almond
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007025125 / 00785007025125
Weight per unit
0.0705 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.59 (Each)
Carton
$0.59 (Each)
Standard Packaging
$117.86 (Per 200)
Resources
Images
 
 
TPJ1LA - Small Image
 
TPJ1LA - Large Image
Attachments
 
 
TPJ1LA - Specification Sheet
Other Links
 
 
TPJ1LA - Other
 
TPJ1LA - Other
 
TPJ1LA - Other
Brochures
 
 
TPJ1LA - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Dimensions and Weight
Thickness
.35
Size
4.9 in
Descriptions
Product Type
Trademaster WP Jumbo 1G Toggle La
Description
TRADEMASTER WP JUMBO 1G TOGGLE LA
extra long description
P&S TPJ1LA TRADEMASTER WP JUMBO 1G
Long Description
Trademaster Wall Plate Jumbo 1gang Toggle Light Almond
Special Features
Molded of rugged, indestructible self extinguishing nylon
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TPJ1LA
GTIN
00785007025125
UPC
785007025125
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Juinor Jumbo Wall Plate
Packaging
Weight per each
0.0705
Carton
1
Package
200
Uses, Certifications, and Standards
standard
UL 514
Mounting
WALL
Application
Residential/Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat