TPJ26W - Trademaster WP Jumbo 1G 1 Decor W

Legrand-Pass & Seymour

  • $0.69 (Each)
  • $0.69 (Each)

  • $13.85 (Per 20)

  • $69.27 (Per 100)

  • $138.54 (Per 200)
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
TPJ26W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TPJ26W
Description
Trademaster WP Jumbo 1G 1 Decor W
Jumbo Wall Plate, 1 Gang, 4.9 In, 0.070 In Thickness, Nylon Material, White, 0.05905 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007025279 / 0785007025279 / 00785007025279
Weight per unit
0.0599 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.69 (Each)
Carton
$13.85 (Per 20)
Standard Packaging
$138.54 (Per 200)
Resources
Images
 
 
TPJ26W - Large Image
Attachments
 
 
TPJ26W - Specification Sheet
Other Links
 
 
TPJ26W - Other
 
TPJ26W - Other
 
TPJ26W - Other
Brochures
 
 
TPJ26W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Nylon
insulation
Bare
Material, Color, and Finish
Color
White
Dimensions and Weight
Thickness
0.070 in
Size
4.9 in
Descriptions
Product Type
Jumbo Wall Plate
Long Description
Jumbo Wall Plate, 1 Gang, 4.9 in, 0.070 in Thickness, Nylon Material, White, 0.05905 lb
Features
Trademaster Decorator Wall Plate in white, jumbo single gang, is molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications.
Short Description
1 Gang, Jumbo Wall Plate, White
Special Features
Molded Of Rugged;Indestructible Self Extinguishing Nylon
Description
TRADEMASTER WP JUMBO 1G 1 DECOR W
extra long description
P&S TPJ26W TRADEMASTER WP JUMBO 1G
Additional Information
dimensions
4.9 in
Mounting Type
Wall Mount
package quantity
1 CT;20 PK
Standards Met
UL 514;RoHS Compliant;CSA Certified;cULus Listed
Made in USA
yes
cutout
Decorator
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TPJ26W
GTIN
00785007025279
UPC
785007025279
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Juinor Jumbo Wall Plate
Packaging
Weight
0.05905 lb
Weight per each
0.0599
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Residential;Commercial
standard
CULUS, CSA, UL514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat