TPTELTVW - 1 Tele/1 F Type Coax In 1G TP PLT WH

Legrand-On-Q

  • $7.28 (Each)
  • $7.28 (Each)

  • $728.32 (Per 100)

In-Stock: 46 available locally (Lubbock, TX) (change location)
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
TPTELTVW
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
TPTELTVW
Description
1 Tele/1 F Type Coax In 1G TP PLT WH
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, Flush Mount, Thermoplastic;Steel (Strap) Material, White, Zinc Plated (Strap), 0.13156 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121444 - RJ jack and module
UPC/EAN/GTIN
785007247633 / 0785007247633 / 00785007247633
Weight per unit
0.1411 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.28 (Each)
Carton
$7.28 (Each)
Standard Packaging
$728.32 (Per 100)
Stock Availability
Lubbock
46 (Check another store)
All Stores
2,876
Resources
Images
 
 
TPTELTVW - Small Image
 
TPTELTVW - Large Image
 
TPTELTVW - Large Image
Brochures
 
 
TPTELTVW - Brochure
Other Links
 
 
TPTELTVW - Other
 
TPTELTVW - Other
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
Thermoplastic;Steel (Strap)
Number of Gangs
1
insulation
Bare
Material, Color, and Finish
Color
White
Finish
Zinc Plated (Strap)
Dimensions and Weight
Thickness
.35
Size
4.7 in
Descriptions
extra long description
OnQ TPTELTVW 1 TELE/1 F TYPE COAX I
Features
Combination f type coaxial connector and four conductor RJ11 telephone jack. White.
Product Type
Wall Plate
Long Description
Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, Flush Mount, Thermoplastic;Steel (Strap) Material, White, Zinc Plated (Strap), 0.13156 lb
Short Description
1 Gang, F-Type Coax, Flush Mount, Wallplate, White
Special Features
1 Ghz Coaxial Connector & 2-Line Phone Jack Wall Plate
Description
1 TELE/1 F TYPE COAX IN 1G TP PLT WH
Additional Information
Mounting Type
Flush Mount
package quantity
1 ct
Standards Met
UL 514;UL 1863;CSA Certified
Made in USA
yes
dimensions
2.9375 (W) x 4.6875 (H) in
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TPTELTVW
GTIN
00785007247633
UPC
785007247633
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.13156 lb
Weight per each
0.1411
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Telephone Line Applications
standard
ROHS, UL, FCC
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,876

Location search:

Greater Lubbock Area

Location Stock Available
Clovis
7 View Store
Lubbock
46 View Store
These alternate items can be purchased instead of TPTELTVW.
Jump To:

Similar Items

Similar items are close alternatives to TPTELTVW, though they may not be 100% alike.

Telephone Jack, 3 Category Level, Single Coaxial, 1 Adapter, White, 2.75 In Widt...
  • Our Part #: 35354W
  • Lubbock Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 3535-4W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 20 ($75.20) · 180 ($676.80) ·
35354W - Eaton Wiring Devices

Lubbock Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.76

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat