TV1WTVSSW - Recessed TV Box 1G TVSS WH

Legrand-Pass & Seymour

  • $86.14 (Each)
  • $86.14 (Each)

  • $344.56 (Per 4)
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
TV1WTVSSW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TV1WTVSSW
Description
Recessed TV Box 1G TVSS WH
Allows For Snug-to-Wall Placement Of Your Flat-Screen TV and Handles Up to 12 Multimedia Connections, While The Surge-Protective Outlet Protects Costly Electronics From Potentially Damaging Surges. Kit Includes Surge-Protective Duplex Outlet, Cat 5E Jack, F-Connector, Blanks and Wall Plates.
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Surge Suprsr-Prot Dev-LN Condi Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39121308 - Outlet box
UPC/EAN/GTIN
785007242102 / 0785007242102 / 00785007242102
Weight per unit
0.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$86.14 (Each)
Standard Packaging
$344.56 (Per 4)
Resources
Images
 
 
TV1WTVSSW - Large Image
Attachments
 
 
TV1WTVSSW - Specification Sheet
Other Links
 
 
TV1WTVSSW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1.0
insulation
False
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
7.25"
Descriptions
Product Type
Recessed TV Box 1G TVSS WH
Description
RECESSED TV BOX 1G TVSS WH
Long Description
Allows for snug-to-wall placement of your flat-screen TV and handles up to 12 multimedia connections, while the surge-protective outlet protects costly electronics from potentially damaging surges. Kit includes surge-protective duplex outlet, Cat 5e jack, F-connector, blanks and wall plates.
Special Features
Clean, flush mount appearance, snap-on end caps hide mounting screws, metal swing bracket
extra long description
P&S TV1WTVSSW RECESSED TV BOX 1G TV
Additional Information
number of outlet
1
Number of Outlets
1.0
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TV1WTVSSW
GTIN
00785007242102
UPC
785007242102
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Recessed TV Boxes
Packaging
Weight per each
0.58
Carton
1
Package
4
Uses, Certifications, and Standards
standard
CULUS, Residential/Commercial
Application
UL Listed
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat