WIUCAST1 - Cast While In Use Cover 1G Universal Gy

Legrand-Pass & Seymour

  • $31.03 (Each)
  • $31.03 (Each)

  • $372.36 (Per 12)

In-Stock: 24 available locally (Little Rock, AR) ( change location)
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
WIUCAST1
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WIUCAST1
Description
Cast While In Use Cover 1G Universal Gy
Outlet Cover, Polycarbonate Material, Gray, Rectangular, 4.625 In Length, 3.1875 In Width, Box Mount, 0.85 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
785007016963 / 0785007016963 / 00785007016963
Weight per unit
0.8483 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.03 (Each)
Standard Packaging
$372.36 (Per 12)
Stock Availability
Little Rock
24 (Check another store)
All Stores
97
Resources
Images
 
 
WIUCAST1 - Small Image
 
WIUCAST1 - Large Image
 
WIUCAST1 - Large Image
Specifications Sheets
 
 
WIUCAST1 - Specification Sheet
Brochures
 
 
WIUCAST1 - Brochure
Other Links
 
 
WIUCAST1 - Other
 
WIUCAST1 - Other
 
WIUCAST1 - Other
 
WIUCAST1 - Other
 
WIUCAST1 - Other
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
Polycarbonate
Shape
Rectangular
Cover Type
Weatherproof
Dimensions and Weight
Length
4.625 in
Width
3.1875 in
Descriptions
Special Features
Extra Heavy-Duty Weatherproof Cover Withstand Electrical Device Protection
Product Type
Outlet Cover
Long Description
Outlet Cover, Polycarbonate Material, Gray, Rectangular, 4.625 in Length, 3.1875 in Width, Box Mount, 0.85 lb/EA
Features
Single Gang Cast While-In-Use Cover, WIUCAST1 is designed to meet 6 applications with a single sku. It can be mounted vertically or horizontally with 3 insert combinations.
Short Description
Outlet Cover, Polycarbonate, Gray, While-in-Use, 1 Gang
extra long description
P&S WIUCAST1 CAST WIU COVER 1 GANG
Description
CAST WHILE IN USE COVER 1G UNIVERSAL GY
Additional Information
Standards Met
cULus Listed;RoHS Compliant;ECCN EAR99
package quantity
12 CT
Made in USA
yes
Mounting Type
Box Mount
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
WIUCAST1
sub brand
Pass & Seymour
GTIN
00785007016963
UPC
785007016963
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Packaging
Weight
0.85 lb/EA
Weight per each
0.8483
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Residential;Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 97

Location search:

* All prices subject to change.

Begin Live Chat