WNP20 - Netatmo Plug-In Tru-Universal Dimmer WH

Legrand-Pass & Seymour

  • $63.06 (Each)
  • $63.06 (Each)

  • $630.60 (Per 10)

In-Stock: 10 available locally (Springdale, AR) (change location)
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
WNP20
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WNP20
Description
Netatmo Plug-In Tru-Universal Dimmer WH
The Smartest Way to Take Control Of Lights and Power, Optimized For Larger Homes. Smart Lighting Lets You Set The Exact Lighting You Need, From Anywhere, Adding Safety and Convenience to Your Home. and Delivering It All With Unprecedented Range and Reliability, Radiant Registered With Netatmo Leverages Leading Netatmo Technology to Provide An Ideal Solution For Larger Homes With Many Smart Products. Start With The Smart Gateway to Establish A Robust and Dedicated Mesh Network, Then Add Smart Switches, Dim
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/EAN/GTIN
785007289770 / 0785007289770 / 00785007289770
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.06 (Each)
Standard Packaging
$630.60 (Per 10)
Stock Availability
Springdale
10 (Check another store)
All Stores
13
Resources
Images
 
 
WNP20 - Large Image
 
WNP20 - Large Image
 
WNP20 - Large Image
 
WNP20 - Large Image
 
WNP20 - Large Image
 
WNP20 - Small Image
 
WNP20 - Large Image
 
WNP20 - Large Image
 
WNP20 - Large Image
 
WNP20 - Large Image
 
WNP20 - Video
Brochures
 
 
WNP20 - Brochure
Other Links
 
 
WNP20 - Other
 
WNP20 - Other
 
WNP20 - Other
 
WNP20 - Other
 
WNP20 - Other
 
WNP20 - Other
 
WNP20 - Other
 
WNP20 - Other
 
WNP20 - Other
 
WNP20 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Poles
1
Wattage
300
Material, Color, and Finish
Finish
Matte
Color
White
Descriptions
Product Type
Netatmo Plug-In Tru-U Dimmer, WH
Features
Smart Lighting, With Netatmo
Long Description
The smartest way to take control of lights and power, optimized for larger homes. Smart Lighting lets you set the exact lighting you need, from anywhere, adding safety and convenience to your home. And delivering it all with unprecedented range and reliability, radiant Registered with Netatmo leverages leading Netatmo technology to provide an ideal solution for larger homes with many smart products. Start with the Smart Gateway to establish a robust and dedicated mesh network, then add smart switches, dim
extra long description
P&S WNP20 NETATMO PLUG-IN TRU-U DIM
Description
NETATMO PLUG-IN TRU-UNIVERSAL DIMMER WH
Additional Information
media
Yes
Number of Switches
1.0
Voltage
120 VAC
Load Rating
120V 450W (Incandescent - Reverse Phase Only), 120V 700W (Incandescent - Forward Phase Only), 120V 700W (Halogen - Forward Phase Only), 120V 450W 3.8A (EFL - Forward Phase Only), 120V 450W 3.8A (CFL - Forward Phase Only), 120V 250W 2.1A (ELV - Reverse Phase Only), 120V 250W 2.1A (LED - Reverse Phase Only), 120V 450W 3.8A (LED - Forward Phase Only), 120V 250W 2.1A (EFL - Reverse Phase Only), 120V 450W (Halogen - Reverse Phase Only), 120V 250W 2.1A (CFL - Reverse Phase Only), 120V 450W (ELV - Reverse Phase O
Switch Type
Button, Push
Load Type
Halogen, CFL, Fluorescent, LED, Incandescent
indoor/outdoor
Indoor
Mounting Type
Plug-In
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
WNP20
GTIN
00785007289770
UPC
785007289770
Taxonomies, Classifications, and Categories
Type
Dimmer
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Packaging
Weight per each
0.25
Carton
1
Package
10
Uses, Certifications, and Standards
standard
ROHS, UL, FCC, CULUS, IC, UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13

Location search:

Greater Springdale Area

Location Stock Available
Bentonville
3 View Store
Springdale
10 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat