WP3402LA - 1G Wallplate 2-Port La (M10)

Legrand-On-Q

  • $1.92 (Each)
  • $1.92 (Each)

  • $19.20 (Per 10)

  • $115.20 (Per 60)

In-Stock: 4 available locally (New Braunfels, TX) (change location)
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
WP3402LA
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3402-LA
Description
1G Wallplate 2-Port La (M10)
<P>The Legrand Wall Plate Is An Economy Wall Plate For The Cost Conscious Homeowner. It Is Available In White, Almond and Ivory and Mounts In An Legrand Installation Brackets or Low Voltage Mud Rings.</P>
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121704 - Wallplates
UPC/GTIN
804428025603 / 00804428025603
Weight per unit
0.0142 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.92 (Each)
Carton
$19.20 (Per 10)
Standard Packaging
$115.20 (Per 60)
Stock Availability
New Braunfels
4 (Check another store)
San Antonio RDC
2
All Stores
493
Resources
Images
 
 
WP3402LA - Large Image
 
WP3402LA - Small Image
 
WP3402LA - Large Image
Other Links
 
 
WP3402LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Dimensions and Weight
Size
4.69“x2.94“x0.44”
Descriptions
Product Type
1G Wall Plate 2-Port La (M10)
extra long description
OnQ WP3402LA 1G WALL PLATE 2-PORT L
Description
1G WALLPLATE 2-PORT LA (M10)
Long Description
<p>The Legrand Wall Plate is an economy wall plate for the cost conscious homeowner. It is available in white, almond and ivory and mounts in an Legrand Installation Brackets or low voltage mud rings.</p>
Special Features
Available in blank, 1, 2, 3, 4, or 6 openings. Accepts standard modular inserts. Unbreakable plastic construction. UL listed.
Features
<p>The Legrand Wall Plate is an economy wall plate for the cost conscious homeowner. It is available in white, almond and ivory and mounts in an Legrand Installation Brackets or low voltage mud rings.</p>
Additional Information
cutout
2 Keystone
orientation
Vertical
Manufacturer Information
Brand
Legrand On-Q
Manufacturers Part Number
WP3402-LA
GTIN
00804428025603
UPC
804428025603
Taxonomies, Classifications, and Categories
Type
Keystone Wallplate
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight per each
0.0142
Carton
10
Package
60
Uses, Certifications, and Standards
standard
ANSI/UL 1863
Application
Residential
Mounting
WALL BOX
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of WP3402LA.
Jump To:

Similar Items

Similar items are close alternatives to WP3402LA, though they may not be 100% alike.

2-Port Keystone Wall Plate W/Out Label Window LT Alm
  • Our Part #: KTPD2LA
  • New Braunfels Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KTPD2-LA
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($11.40) ·
KTPD2LA - Pass & Seymour/Legrand

New Braunfels Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.14

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat