WP3404IV - 1G Wallplate 4-Port Iv (M10)

Legrand-On-Q

  • $1.92 (Each)
  • $1.92 (Each)

  • $19.20 (Per 10)

  • $115.20 (Per 60)

In-Stock: 19 available locally (Wichita Falls, TX) (change location)
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
WP3404IV
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3404-IV
Description
1G Wallplate 4-Port Iv (M10)
The Legrand 1-Gang 4-Port Wall Plate Is An Economical Choice For The Cost-Conscious Homeowner. This Versatile Wall Plate Provides Four Ports For Various Configurations, Making It Ideal For Organizing Your Connections. It Mounts Easily In Legrand Installation Brackets or Low Voltage Mud Rings, Ensuring A Secure and Professional Installation. Available In White, Almond, and Ivory, It Offers A Clean and Polished Look to Complement Any Decor.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121704 - Wallplates
UPC/GTIN
804428025696 / 00804428025696
Weight per unit
0.0142 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.92 (Each)
Carton
$19.20 (Per 10)
Standard Packaging
$115.20 (Per 60)
Stock Availability
Wichita Falls
19 (Check another store)
DFW RDC
0
All Stores
77
Resources
Images
 
 
WP3404IV - Small Image
 
WP3404IV - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Dimensions and Weight
Size
4.69“x2.94“x0.44”
Descriptions
Product Type
1G Wall Plate 4-Port Iv (M10)
extra long description
OnQ WP3404IV 1G WALL PLATE 4-PORT I
Description
1G WALLPLATE 4-PORT IV (M10)
Long Description
The Legrand 1-Gang 4-Port Wall Plate is an economical choice for the cost-conscious homeowner. This versatile wall plate provides four ports for various configurations, making it ideal for organizing your connections. It mounts easily in Legrand Installation Brackets or low voltage mud rings, ensuring a secure and professional installation. Available in white, almond, and ivory, it offers a clean and polished look to complement any decor.
Features
The Legrand 1-Gang 4-Port Wall Plate is an economical choice for the cost-conscious homeowner. This versatile wall plate provides four ports for various configurations, making it ideal for organizing your connections. It mounts easily in Legrand Installation Brackets or low voltage mud rings, ensuring a secure and professional installation. Available in white, almond, and ivory, it offers a clean and polished look to complement any decor.
Special Features
Available in blank, 1, 2, 3, 4, or 6 openings. Accepts standard modular inserts. Unbreakable plastic construction. UL listed.
Additional Information
cutout
4 Keystone
orientation
Vertical
Manufacturer Information
Brand
Legrand On-Q
Manufacturers Part Number
WP3404-IV
GTIN
00804428025696
UPC
804428025696
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Keystone Wallplate
Packaging
Weight per each
0.0142
Carton
10
Package
60
Uses, Certifications, and Standards
standard
ANSI/UL 1863
Application
Residential
Mounting
WALL BOX
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 77

Location search:

Greater DFW RDC Area

Location Stock Available
Wichita Falls
19 View Store

Distribution Centers

Location Stock Available
Nacogdoches
4 View Store
Texarkana
54 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of WP3404IV.
Jump To:

Cross Referenced

These items are similar to WP3404IV but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5540 Eaton Wiring Devices n/a
8874-A Enerlites 00883951411046
8874-I Enerlites 00883951411060
8874-W Enerlites 00883951411077
NSP104 Hubbell Wiring Device-Kellems n/a
NSP14 Hubbell Wiring Device-Kellems n/a
41080-4 Leviton n/a
41080-4IP Leviton 00078477820414
41080-4WP Leviton 00078477820438
WP3404 Legrand Pass & Seymour n/a
WP3404-IV Legrand Pass & Seymour 00804428025696
WP3404-WH Legrand Pass & Seymour 00804428025719

* All prices subject to change.

Begin Live Chat