WP3450BK - Cat 5E RJ45 T568 A/B Conn BK (M20)

Legrand-On-Q

  • $4.88 (Each)
  • $4.88 (Each)

  • $97.60 (Per 20)

  • $585.60 (Per 120)

In-Stock: 75 available locally (Burleson, TX) (change location)
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
WP3450BK
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3450-BK
Description
Cat 5E RJ45 T568 A/B Conn BK (M20)
The Vertical Design Of This High-Quality Insert Makes Punchdown Termination Easy. This Insert Is For Use In All Keystone Wall Plates and Is Available In Multiple Colors, As Well As Convenient Contractor Packs. It Ensures Category 6 Performance Standard Compliance and Includes Rear Retention Caps For Secure Wire Termination.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121444 - RJ jack and module
UPC/GTIN
804428024897 / 00804428024897
Weight per unit
0.0391 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.88 (Each)
Carton
$97.60 (Per 20)
Standard Packaging
$585.60 (Per 120)
Stock Availability
Burleson
75 (Check another store)
DFW RDC
0
All Stores
134
Resources
Images
 
 
WP3450BK - Small Image
 
WP3450BK - Large Image
Brochures
 
 
WP3450BK - Brochure
Other Links
 
 
WP3450BK - Other
 
WP3450BK - Other
 
WP3450BK - Other
 
WP3450BK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
1.5 (@ 20 degrees C)
connection
RJ45 Female
Material, Color, and Finish
Color
Black
Finish
Molded plastic chemically etched with diamond core finish
Contact Material
Phosphor bronze alloy with 50 µin gold-plating over 100 µin nickel
Dimensions and Weight
Size
0.67 x 076 x 1.18 (17.02 x 19.30 x 29.97)
Descriptions
Product Type
Cat 5E RJ45 T568 A/B CNCTR BK (M20)
Long Description
The vertical design of this high-quality insert makes punchdown termination easy. This insert is for use in all Keystone wall plates and is available in multiple colors, as well as convenient contractor packs. It ensures Category 6 performance standard compliance and includes rear retention caps for secure wire termination.
Special Features
Keyed, Cat 5e, RJ45, Keystone connector
extra long description
OnQ WP3450BK CAT 5E RJ45 T568 A/B C
Description
CAT 5E RJ45 T568 A/B CONN BK (M20)
Features
The vertical design of this high-quality insert makes punchdown termination easy. This insert is for use in all Keystone wall plates and is available in multiple colors, as well as convenient contractor packs. It ensures Category 6 performance standard compliance and includes rear retention caps for secure wire termination.
Manufacturer Information
Brand
Legrand On-Q
Manufacturers Part Number
WP3450-BK
GTIN
00804428024897
UPC
804428024897
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Keyed RJ45 Female Cat 5e Keystone Insert
Packaging
Weight per each
0.0391
Carton
20
Package
120
Uses, Certifications, and Standards
environmental conditions
0 to 93 (relative humidity, non-condensing)
standard
CSA, cULus, RoHS, ANSI/UL 1863, Flame-Retardant Plastic UL 94V-0
Mounting
Keystone opening
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 134

Location search:

Greater DFW RDC Area

Location Stock Available
Brownwood
1 View Store
Burleson
75 View Store

Distribution Centers

Location Stock Available
Tyler
47 View Store

A-L

Location Stock Available
Greenville
10 View Store

M-Z

Location Stock Available
Sulphur Springs
1 View Store
These alternate items can be purchased instead of WP3450BK.
Jump To:

Similar Items

Similar items are close alternatives to WP3450BK, though they may not be 100% alike.

Keystone RJ45 Cat 5E T568A/B Universal Wiring Black
  • Our Part #: KS58ABBK
  • Burleson Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KS58ABBK
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($40.70) ·
KS58ABBK - Pass & Seymour/Legrand

Burleson Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.07

Each

QTY:
Each
Add
Cross Referenced

These items are similar to WP3450BK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1078F5BK GENERAL ELECTRIC n/a
WP3450-BK Legrand Pass & Seymour 00804428024897

* All prices subject to change.

Begin Live Chat