WP3450WH - Cat 5E RJ45 T568 A/B Conn WH (M20)

Legrand-On-Q

  • $4.88 (Each)
  • $4.88 (Each)

  • $97.60 (Per 20)

  • $585.60 (Per 120)

In-Stock: 1 available locally (Natchitoches, LA) (change location)
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
WP3450WH
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3450WH
Description
Cat 5E RJ45 T568 A/B Conn WH (M20)
Keystone Connector, Snap-In Connection, 5 Category Level, 1 Port, White, 1.28 In Length, 0.64 In Width, 0.87 In Height, -40 °F Operating Temperature, +158 °F Operating Temperature, 0.04 LB
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121444 - RJ jack and module
UPC/GTIN
804428024873 / 00804428024873
Weight per unit
0.0391 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.88 (Each)
Carton
$97.60 (Per 20)
Standard Packaging
$585.60 (Per 120)
Stock Availability
Natchitoches
1 (Check another store)
Alexandria
4
All Stores
3,521
Resources
Images
 
 
WP3450WH - Large Image
 
WP3450WH - Large Image
 
WP3450WH - Large Image
 
WP3450WH - Large Image
 
WP3450WH - Large Image
 
WP3450WH - Small Image
 
WP3450WH - Large Image
 
WP3450WH - Large Image
Brochures
 
 
WP3450WH - Brochure
Other Links
 
 
WP3450WH - Other
 
WP3450WH - Other
 
WP3450WH - Other
 
WP3450WH - Other
 
WP3450WH - Other
 
WP3450WH - Other
 
WP3450WH - Other
 
WP3450WH - Other
 
WP3450WH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
1.5 (@ 20°C)
insulation
500 (@ 100 VDC)
connection
RJ45 Female
Material, Color, and Finish
Color
White
Finish
Molded plastic chemically etched with diamond core finish
Dimensions and Weight
Length
1.28 in
Width
0.64 in
Height
0.87 in
Size
0.67 x 076 x 1.18 (17.02 x 19.30 x 29.97)
Descriptions
Product Type
Keystone Connector
Long Description
Keystone Connector, Snap-In Connection, 5 Category Level, 1 Port, White, 1.28 in Length, 0.64 in Width, 0.87 in Height, -40 °F Operating Temperature, +158 °F Operating Temperature, 0.04 lb
Features
The vertical design of this high quality insert makes punchdown termination easy. The insert is for use in all Keystone wall plates and is available in multiple colors, as well as convenient contractor packs.
Short Description
Keystone Connector, 1 Port, White, High Impact Plastic
Special Features
RJ25 Configuration;Wall Plated Mount
extra long description
OnQ WP3450WH CAT 5E RJ45 T568 A/B C
Description
CAT 5E RJ45 T568 A/B CONN WH (M20)
Additional Information
Category Level
5
Number of Ports
1
Minimum Operating Temperature
-40 °F
Maximum Operating Temperature
+158 °F
Standards Met
RoHS Compliant
Connection Type
Snap-In
Manufacturer Information
Brand
Legrand On-Q
Manufacturers Part Number
WP3450WH
GTIN
00804428024873
UPC
804428024873
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
RJ45 Female Cat 5e Keystone Insert
Packaging
Weight
0.04 lb
Weight per each
0.0391
Carton
20
Package
120
Uses, Certifications, and Standards
environmental conditions
0 to 93 (relative humidity, non-condensing)
standard
CSA, cULus, RoHS, ANSI/UL 1863, Flame-Retardant Plastic UL 94V-0
Mounting
Keystone opening
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,521

Location search:
These alternate items can be purchased instead of WP3450WH.
Jump To:

Similar Items

Similar items are close alternatives to WP3450WH, though they may not be 100% alike.

Data Jack, 5 Category Level, Single Coaxial, 1 Adapter, White
  • Our Part #: 55475EW
  • Natchitoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5547-5EW
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 50 ($394.50) ·
55475EW - Eaton Wiring Devices

Natchitoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.89

Each

QTY:
Each
Add
Keystone RJ45 Cat 5E T568A/B Universal Wiring White
  • Our Part #: KS58ABW
  • Natchitoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KS58ABW
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($44.90) ·
KS58ABW - Pass & Seymour/Legrand

Natchitoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.49

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Cross Referenced

These items are similar to WP3450WH but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NSJ5EW Bryant Electric 00883778500107
5547-5EW Eaton Wiring Devices 00032664662171
HXJ5EEW Hubbell Wiring Device-Kellems n/a
5G108-RW5 Leviton 00078477170328
WP3450-WH Legrand Pass & Seymour 00804428024873

* All prices subject to change.

Begin Live Chat