WP3475BE - Cat 5E QC A/B Keystone Conn BL (M10)

Legrand-On-Q

  • $4.16 (Each)
  • $4.16 (Each)

  • $41.60 (Per 10)

  • $249.60 (Per 60)

In-Stock: 82 available locally (Texarkana, TX) (change location)
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
WP3475BE
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3475-BE
Description
Cat 5E QC A/B Keystone Conn BL (M10)
Quick Connect RJ45 Cat 5E T568 A/B Keystone Insert
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121444 - RJ jack and module
UPC/GTIN
804428063360 / 00804428063360
Weight per unit
0.0417 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.16 (Each)
Carton
$41.60 (Per 10)
Standard Packaging
$249.60 (Per 60)
Stock Availability
Texarkana
82 (Check another store)
All Stores
2,414
Resources
Images
 
 
WP3475BE - Large Image
 
WP3475BE - Small Image
Other Links
 
 
WP3475BE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Electrical Insulation Resistance: 500 (@ 100 VDC)
connection
RJ45 Female
Material, Color, and Finish
Color
Blue
Finish
Smooth plastic
Dimensions and Weight
Size
0.76 x 0.67 x 1.18 (19.30 x 16.9 x 30)
Descriptions
Product Type
Cat 5E QC A/B Keystone Con BL (M10)
extra long description
OnQ WP3475BE CAT 5E QC A/B KEYSTONE
Description
CAT 5E QC A/B KEYSTONE CONN BL (M10)
Long Description
Quick Connect RJ45 Cat 5e T568 A/B Keystone Insert
Special Features
Quick Connect, Cat 5e, RJ45, Keystone connector
Features
Quick Connect RJ45 Cat 5e T568 A/B Keystone Insert
Manufacturer Information
Brand
LEGRAND-ON-Q
Manufacturers Part Number
WP3475-BE
GTIN
00804428063360
UPC
804428063360
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
RJ45 Female Cat 5e Keystone Insert
Packaging
Weight per each
0.0417
Carton
10
Package
60
Uses, Certifications, and Standards
environmental conditions
0 to 93 (relative humidity, non-condensing)
standard
CSA, cULus, RoHS, ANSI/UL 1863, Flame-Retardant Plastic UL 94V-0
Enclosure
Housing Material: High Impact Flame Retardant Plastic
Mounting
Keystone opening
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,414

Location search:

Greater Texarkana Area

Location Stock Available
Texarkana
82 View Store

Distribution Centers

Location Stock Available
DFW RDC
1,433 View Store
Houston RDC
843 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
West Dallas
56 View Store

* All prices subject to change.

Begin Live Chat