WP3476BE - Cat 6 QC A/B Keystone Conn BL (M10)

Legrand-On-Q

  • $7.00 (Each)
  • $7.00 (Each)

  • $70.00 (Per 10)

  • $420.00 (Per 60)

In-Stock: 60 available locally (Centennial, CO) (change location)
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
WP3476BE
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3476BE
Description
Cat 6 QC A/B Keystone Conn BL (M10)
Keystone Insert, Snap-In Connection, 6 Category Level, Blue, 1.18 In Length, 0.665 In Width, 0.87 In Height, -10 °C Operating Temperature, +60 °C Operating Temperature, 0.04 LB
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121444 - RJ jack and module
UPC/GTIN
804428036722 / 00804428036722
Weight per unit
0.0402 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.00 (Each)
Carton
$70.00 (Per 10)
Standard Packaging
$420.00 (Per 60)
Stock Availability
Centennial
60 (Check another store)
Denver
60
All Stores
1,246
Resources
Images
 
 
WP3476BE - Small Image
 
WP3476BE - Large Image
 
WP3476BE - Large Image
Other Links
 
 
WP3476BE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Electrical Insulation Resistance: 500 (@ 100 VDC)
connection
RJ45 Female
Material, Color, and Finish
Color
Blue
Finish
Smooth plastic
Dimensions and Weight
Length
1.18 in;30 mm
Width
0.665 in;16.9 mm
Height
0.87 in;22 mm
Size
0.76 x 0.67 x 1.18 (19.30 x 16.9 x 30)
Descriptions
Product Type
Keystone Insert
Long Description
Keystone Insert, Snap-In Connection, 6 Category Level, Blue, 1.18 in Length, 0.665 in Width, 0.87 in Height, -10 °C Operating Temperature, +60 °C Operating Temperature, 0.04 lb
Short Description
Keystone Insert, Blue, Plastic, 60 PK
Special Features
RJ25 Configuration;Wall Plated Mount
extra long description
OnQ WP3476BE CAT 6 QC A/B KEYSTONE
Description
CAT 6 QC A/B KEYSTONE CONN BL (M10)
Features
Quick Connect RJ45 Cat 6 T568 A/B Keystone Insert
Additional Information
Category Level
6
Minimum Operating Temperature
-10 °C
Maximum Operating Temperature
+60 °C
package quantity
60 PK
Standards Met
RoHS CompliantcULus Listed;UL Listing No: ANSI/UL 1863;CSA Certified
Connection Type
Snap-In
Manufacturer Information
Manufacturers Part Number
WP3476BE
Brand
Pass & Seymour/Legrand
GTIN
00804428036722
UPC
804428036722
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
RJ45 Female Cat 6 Keystone Insert
Packaging
Weight
0.04 lb
Weight per each
0.0402
Carton
10
Package
60
Uses, Certifications, and Standards
Enclosure
Housing Material: High Impact Flame Retardant Plastic
Mounting
Keystone opening
Application
Residential
environmental conditions
0 to 93 (relative humidity, non-condensing)
standard
ANSI/TIA-568-C.2
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat