14RCZJ - 1/4-20 (3/4" Long) Hex Rod Coupling Nut Zinc

Peco Fasteners

  • $26.59 (Per 100)
  • $0.27 (Each)

  • $26.59 (Per 100)

  • $319.08 (Per 1,200)

In-Stock: 100 available locally (Marietta, GA) (change location)
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
14RCZJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
14RCZJ
Description
1/4-20 (3/4" Long) Hex Rod Coupling Nut Zinc
Coupling Nut, Steel, Hex Head, 3/4 In Length, Zinc, 1/4 In - 20 Thread Size, 0.25 In Diameter, Hex Drive, 0.89 In Thickness, 0.433 In Outside Diameter, 1.87 LB/Ea
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
30101804 - Steel channels
UPC/GTIN
705591962347 / 00705591962347
Weight per unit
0.0187 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.27 (Each)
Carton
$26.59 (Per 100)
Standard Packaging
$319.08 (Per 1,200)
Stock Availability
Marietta
100 (Check another store)
Atlanta
1,000
All Stores
19,300
Resources
Images
 
 
14RCZJ - Small Image
 
14RCZJ - Large Image
 
14RCZJ - Large Image
Attachments
 
 
14RCZJ - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Zinc
Dimensions and Weight
Length
3/4 in
Diameter
0.25 in
Thickness
0.89 in
Width
1/4
Descriptions
Product Type
Coupling Nut
Long Description
Coupling Nut, Steel, Hex Head, 3/4 in Length, Zinc, 1/4 in - 20 Thread Size, 0.25 in Diameter, Hex Drive, 0.89 in Thickness, 0.433 in Outside Diameter, 1.87 lb/EA
Short Description
Coupling Nut, Steel, 3/4 in L
extra long description
PECO 14RCZJ 1/4-20(3/4LNG) HEXROD C
Description
1/4-20 (3/4" LONG) HEX ROD COUPLING NUT ZINC
Additional Information
Head Style
Hex
Thread Size
1/4 in - 20
Drive Type
Hex
outside diameter
0.433 in
Standards Met
ANSI/ASME B18.2.2
package quantity
100 JR
gauge
20
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
14RCZJ
GTIN
00705591962347
UPC
705591962347
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Rod Coupling
Availability
minimum qty
100
Packaging
Weight
1.87 lb/EA
Weight per each
0.0187
Carton
100
Package
1200
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 14RCZJ.
Jump To:

Similar Items

Similar items are close alternatives to 14RCZJ, though they may not be 100% alike.

Rod Coupling, Steel Material, Zinc Plated Finish, 1/4 X 7/8 In. Size
  • Our Part #: RC1
  • Marietta Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RC1
  • Manufacturer: L.H. Dottie CO.
  • Find: Similar Items
  • Pkg Sizes: 100 ($73.96) ·
RC1 - L.H. Dottie CO.

Marietta Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.74

Each

QTY:
Each
Add
Jar 1/4-20 Rod Coupling Nut
  • Our Part #: JRCN1478Z
  • Marietta Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: HDW
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
JRCN1478Z - Westex Wholesale

Marietta Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat