516X12HBSB - 5/16-18 X 1/2 Hex Bolt Silicon Bronze

Peco Fasteners

  • $1.26 (Each)
  • $1.26 (Each)

  • $63.04 (Per 50)

  • $126.09 (Per 100)

  • $1,513.08 (Per 1,200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
516X12HBSB
Manufacturer
Peco Fasteners
Manufacturer's Part Number
516X12HBSB
Description
5/16-18 X 1/2 Hex Bolt Silicon Bronze
5/16-18 X 1/2 Hex Bolt Silicon Bronze
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161620 - Hexagonal bolts
UPC/GTIN
705591750227 / 00705591750227
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$1.26 (Each)
Carton
$63.04 (Per 50)
Standard Packaging
$1,513.08 (Per 1,200)
Resources
Images
 
 
516X12HBSB - Large Image
 
516X12HBSB - Small Image
Attachments
 
 
516X12HBSB - Specification Sheet
Other Links
 
 
516X12HBSB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Silcone Bronze
Descriptions
Long Description
5/16-18 X 1/2 HEX BOLT SILICON BRONZE
Product Type
5/16-18X1/2 Hexbolt Silicon Bronze 75022
extra long description
PECO 516X12HBSB 5/16-18x1/2 HEXBOLT
Description
5/16-18 X 1/2 HEX BOLT SILICON BRONZE
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
516X12HBSB
GTIN
00705591750227
UPC
705591750227
Taxonomies, Classifications, and Categories
Type
Hex Bolt
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight per each
0
Carton
50
Package
1200
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat