PRST5 - 1-1/2" Knockout Hub

Plastibond

  • $128.26 (Each)
  • $128.26 (Each)

  • $1,282.60 (Per 10)
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
PRST5
Manufacturer
Plastibond
Manufacturer's Part Number
PRST5
Description
1-1/2" Knockout Hub
Knockout Hub, 2 Mil Red Urethane Coated Ferrous Metal Body Interior, 40 Mil Gray PVC Coated Ferrous Metal Body Exterior Material; 3.5 Inch Dia Size; Rigid Conduit Used On; Ul 514B Approval; Non-Grounding; 1-1/2 Inch Trade Size; Chemical Resistant
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
784011207404 / 00784011207404
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$128.26 (Each)
Standard Packaging
$1,282.60 (Per 10)
Resources
Attachments
 
 
PRST5 - Specification Sheet
Images
 
 
PRST5 - Small Image
 
PRST5 - Large Image
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
2 Mil Red Urethane Coated Ferrous Metal Body Interior, 40 Mil Gray PVC Coated Ferrous Metal Body Exterior
Dimensions and Weight
Size
3.5 Inch Dia
Descriptions
Description
1-1/2" KNOCKOUT HUB
Product Type
Knockout Hub
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 3.5 INCH DIAMETER SIZE; ST STYLE CONDUIT USED ON; UL (CANADA AND US), UL 514B APPROVAL; 1-1/2 INCH TRADE SIZE; NEMA 2/3/3R/4/4X/11/12; MAXIMUM WALL THICKNESS 0.25 INCH; SEAL TYPE O-RING GASKET; ENCLOSURE RATING CLASS I DIV 2, CLASS II DIV 1 AND 2, CLASS III DIV 1 AND 2; APPLICABLE STANDARD ISO 9001, NEC/CEC; ST MODEL
Long Description
KNOCKOUT HUB, 2 MIL RED URETHANE COATED FERROUS METAL BODY INTERIOR, 40 MIL GRAY PVC COATED FERROUS METAL BODY EXTERIOR MATERIAL; 3.5 INCH DIA SIZE; RIGID CONDUIT USED ON; UL 514B APPROVAL; NON-GROUNDING; 1-1/2 INCH TRADE SIZE; CHEMICAL RESISTANT
Commodity Description
Rigid Conduit Fittings - Steel
Additional Information
Seal Type O-Ring Gasket; Maximum Wall Thickness 0.25 Inch
Additional Information
Ground Type
Non-Grounding
Manufacturer Information
Manufacturers Part Number
PRST5
Brand
ROBROY
GTIN
00784011207404
UPC
784011207404
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
1-1/2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.6
Carton
1
Package
10
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL 514B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PRST5.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PRST5.

1-1/2 Knockout Hub
  • Our Part #: ST5
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PRST5
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,282.60) ·
ST5 - Robroy/Plasti-Bond

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$128.26

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to PRST5, though they may not be 100% alike.

ST5 1-1/2IN Knockout Hub - PVC Coated
  • Our Part #: PV1500ST5
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: PV1500ST5
  • Manufacturer: Calpipe Industries, Inc
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
PV1500ST5 - Calpipe Industries, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat