P250309 - 52" BN Perform Fan

Progress

  • $237.57 (Each)
  • $237.57 (Each)

In-Stock: 3 available locally (Baton Rouge, LA) (change location)
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
P250309
Manufacturer
Progress
Manufacturer's Part Number
P2503-09
Description
52" BN Perform Fan
52 In Performance Fan Includes 5 Reversible Cherry or Natural Cherry Blades, Brushed Nickel Finish, and Lifetime Limited Warranty. Powerful Airpro Motor Features 3-Speed Control That Can Also Be Reversed to Provide Year-Round Comfort. Standard Canopy Is Designed For Sloped Ceilings With 12:12 Pitch. Sure Connect Blade Attachment System and 3/4 In X 6 In Downrod Are Also Included. Can Be Used to Comply With California Title 20.
Slang Terms

Suggest a New Term
Categories
Ceiling Fans (Paddle Fans) & C - Ceiling Fans Mark as Incorrect
Suggest a New Category
Classification
Fans & Heaters
UNSPSC
N/A
UPC/GTIN
785247120314 / 00785247120314
Weight per unit
22.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$237.57 (Each)
Stock Availability
Baton Rouge
3 (Check another store)
All Stores
3
Resources
Images
 
 
P250309 - Small Image
 
P250309 - Large Image
 
P250309 - Large Image
 
P250309 - Large Image
 
P250309 - Large Image
 
P250309 - Large Image
 
P250309 - Large Image
 
P250309 - Large Image
 
P250309 - Large Image
 
P250309 - Large Image
 
P250309 - Video
Attachments
 
 
P250309 - Specification Sheet
Other Links
 
 
P250309 - Other
 
P250309 - Other
 
P250309 - Other
 
P250309 - Other
 
P250309 - Other
 
P250309 - Other
 
P250309 - Other
 
P250309 - Other
 
P250309 - Other
 
P250309 - Other
 
P250309 - Other
 
P250309 - Other
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
Steel
Dimensions and Weight
Height
15.25
Width
52
Descriptions
Description
52" BN PERFORM FAN
Product Type
P2503-09 52IN 5 Blade Fan
extra long description
PROG P2503-09 P2503-09 52in 5 BLADE
Long Description
52 in Performance fan includes 5 reversible Cherry or Natural Cherry blades, Brushed Nickel finish, and lifetime limited warranty. Powerful AirPro motor features 3-speed control that can also be reversed to provide year-round comfort. Standard canopy is designed for sloped ceilings with 12:12 pitch. Sure Connect blade attachment system and 3/4 in x 6 in downrod are also included. Can be used to comply with California Title 20.
Additional Information
media
Yes
pallet quantity
30
Power Source
Hardwired
indoor/outdoor
Indoor
Coating
plated
Manufacturer Information
Manufacturers Part Number
P2503-09
Brand
PROGRESS
GTIN
00785247120314
UPC
785247120314
Taxonomies, Classifications, and Categories
Category Description
FANS & HEATERS
Type
STANDARD
Packaging
Weight per each
22.05
Carton
1
Uses, Certifications, and Standards
standard
UL listed.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Baton Rouge Area

Location Stock Available
Baton Rouge
3 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat