106148J - RJ45 Round Cable/Stranded Wire 100/Jar

Platinum Tools

  • $20.34 (Each)
  • $20.34 (Each)

  • $40.68 (Per 2)
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
106148J
Manufacturer
Platinum Tools
Manufacturer's Part Number
106148J
Description
RJ45 Round Cable/Stranded Wire 100/Jar
RJ-45 8P8C Round-Stranded 100/Jar
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121444 - RJ jack and module
UPC/EAN/GTIN
849160001140 / 8491600011404 / 00849160001140
Weight per unit
0.4344 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.34 (Each)
Standard Packaging
$40.68 (Per 2)
Resources
Images
 
 
106148J - Large Image
 
106148J - Small Image
Attachments
 
 
106148J - Specification Sheet
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
RJ45 ROUND CABLE/STRANDED WIRE 100/JAR
Long Description
RJ-45 8P8C Round-Stranded 100/Jar
Special Features
2 prong stranded conductor contact;3 prong solid conductor contact;Complies with FCC 68 guidelines;Contact material: Phosphor bronze.;Flammability rating: UL94V-2;Gold plated contacts provide reliable performance and long life;Materials: Polycarbonate;Multiple position & contact configuration styles available;Round & flat cable versions;UL listed
Product Type
RJ-45 8P8C Round-Stranded 100/Jar
extra long description
PLATINUM 106148J RJ-45 8P8C Round-S
Features
Traditional style modular plugs for use in terminating cables in both telephone and data applications. Manufactured to comply with FCC 68 guidelines and are UL listed., 849160001140
Manufacturer Information
Brand
Platinum Tools
Manufacturers Part Number
106148J
GTIN
00849160001140
UPC
849160001140
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Connectors
Packaging
Weight per each
0.4344
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Cable Installation
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 106148J.
Jump To:

Similar Items

Similar items are close alternatives to 106148J, though they may not be 100% alike.

RJ-45 8P8C Round-Stranded 500/Bg
  • MFR Part #: 106145
  • GTIN: 00849160001041
  • Manufacturer: Platinum Tools
RJ-45 8P8C Round-Stranded 25/Clam
  • MFR Part #: 106147C
  • GTIN: 00849160004387
  • Manufacturer: Platinum Tools

* All prices subject to change.

Begin Live Chat