106167C - RJ45 CAT5E HP Round Solid 3 Prong

Platinum Tools

  • $11.76 (Each)
  • $11.76 (Each)

  • $47.04 (Per 4)
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
106167C
Manufacturer
Platinum Tools
Manufacturer's Part Number
106167C
Description
RJ45 CAT5E HP Round Solid 3 Prong
RJ45 8P8C 5E HP Roundsolid 3PRONG 25/CLM
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121444 - RJ jack and module
UPC/EAN/GTIN
849160004592 / 8491600045928 / 00849160004592
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.76 (Each)
Standard Packaging
$47.04 (Per 4)
Resources
Images
 
 
106167C - Large Image
 
106167C - Small Image
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
RJ45 CAT5E HP ROUND SOLID 3 PRONG
Long Description
RJ45 8P8C 5e HP RoundSolid 3Prong 25/Clm
Special Features
Multiple position & contact configuration styles available; Round & flat cable versions; 2 prong stranded conductor contact; 3 prong solid conductor contact; Gold plated contacts provide reliable performance and long life; Complies with FCC 68 guidelines; UL listed; Flammability rating: UL94V-2; Materials: Polycarbonate; Contact material: Phosphor bronze.
Product Type
RJ45 8P8C 5E HP Roundsolid 3PRONG 25/CLM
extra long description
PLATINUM 106167C RJ45 8P8C 5e HP Ro
Features
Built with a hi-lo stagger design to isolate each conductor at the point of termination making the end result a performance beyond enhanced Cat5e. The internal channels make it a quick and easy prep for termination without using any extra pieces., 849160004592
Manufacturer Information
Brand
Platinum Tools
Manufacturers Part Number
106167C
GTIN
00849160004592
UPC
849160004592
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Connectors
Packaging
Weight per each
0.11
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Cable Installation
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 106167C.
Jump To:

Similar Items

Similar items are close alternatives to 106167C, though they may not be 100% alike.

RJ45 8P8C 5e HP RoundSolid 3Prong 500/Bg
  • MFR Part #: 106165
  • GTIN: 00849160004547
  • Manufacturer: Platinum Tools
RJ45 8P8C 5e HP RoundSolid 3Prong 100/Jr
  • MFR Part #: 106168J
  • GTIN: 00849160004608
  • Manufacturer: Platinum Tools

* All prices subject to change.

Begin Live Chat