80PVC1 - SCH 80 1" 10' PVC Conduit

PVC

  • $9.25 (Per 10 Feet)
  • $0.92 (Per Foot)

  • $9.25 (Per 10 Feet)

  • $92.48 (Per 100 Feet)

  • $3,329.28 (Per 3,600 Feet)

In-Stock: 2,700 available locally (Jacksonville - FL, FL) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
80PVC1
Manufacturer
PVC
Manufacturer's Part Number
A53BA12
Description
SCH 80 1" 10' PVC Conduit
PVC Conduit, Underground or Aboveground Application, Gray Color, 0.910 In Conduit Inner Diameter, 1.315 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 3600 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 1 In Trade Size, 0.179 In Wall Thickness, 0.412 LB Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
PVC & Ent
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
091111093043 / 0091111093043 / 00091111093043
Weight per unit
0.412 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$0.92 (Per Foot)
Carton
$9.25 (Per 10 Feet)
Standard Packaging
$3,329.28 (Per 3,600 Feet)
Stock Availability
Jacksonville - FL
2,700 Feet (Check another store)
All Stores
152,600 Feet
Resources
Images
 
 
80PVC1 - Small Image
 
80PVC1 - Large Image
 
80PVC1 - Large Image
 
80PVC1 - Small Image
 
80PVC1 - Large Image
Specifications Sheets
 
 
80PVC1 - Specification Sheet
Attachments
 
 
80PVC1 - Specification Sheet
Brochures
 
 
80PVC1 - Brochure
Other Links
 
 
80PVC1 - Other
 
80PVC1 - Other
 
80PVC1 - Other
 
80PVC1 - Other
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
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
10 ft
Height
1.315
Width
1.315
Descriptions
Product Type
PVC Conduit
Long Description
PVC Conduit, Underground or Aboveground Application, Gray Color, 0.910 in Conduit Inner Diameter, 1.315 in Conduit Outer Diameter, 10 ft Length, Made in USA, +90 °C Maximum Operating Temperature, 3600 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex ETL Listed US;UL 651 and NEMA TC2 Standards Met, 1 in Trade Size, 0.179 in Wall Thickness, 0.412 lb Weight
Features
CANTEX A53BA12 is a 1 in. x 10 ft. Schedule 80 PVC Conduit designed for underground or aboveground applications that are at risk of physical damage
Short Description
PVC Conduit, 1 in x 10 ft, Gray, 0.179 in, 3600 FT/PK
Special Features
Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80;Belled End
Description
SCH 80 1" 10' PVC CONDUIT
extra long description
AL-TUBE 9304 PVC SCH80 1 x 10 UL BE
Additional Information
Conduit Outer Diameter
1.315 in
Conduit Inner Diameter
0.910 in
Wall Thickness
0.179 in
Maximum Operating Temperature
+90 °C
Made in USA
yes
Standards Met
Intertex ETL Listed US;UL 651 and NEMA TC2
package quantity
3600 FT/PK
outside diameter
1.315
Manufacturer Information
Brand
CANTEX,INC
Manufacturers Part Number
A53BA12
GTIN
00091111093043
UPC
091111093043
Taxonomies, Classifications, and Categories
Category Description
PVC Schedule 80 Conduit
Type
PVC - Sch 40/80
Trade Size
Trade Size
1 in
Availability
minimum qty
10
Packaging
Weight
0.412 lb
Weight per foot
0.412
Carton
10
Package
3600
Uses, Certifications, and Standards
Application
Underground or Aboveground
standard
UL651
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 152,600 Feet

Location search:

Greater Jacksonville - FL Area

Location Stock Available
Jacksonville - FL
2,700 View Store
These alternate items can be purchased instead of 80PVC1.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 80PVC1.

SCH 80 1" 10' PVC Conduit
  • Our Part #: PVC801
  • Jacksonville - FL Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($9.25) ·
PVC801 - Condumex Incorporated

Jacksonville - FL Availability: In Stock

Total Availability: In Stock

Book Price

$9.25

Per 10 Feet

QTY:
Feet
Add
SCH 80 1" 10' PVC Conduit
  • Our Part #: PVC180
  • Jacksonville - FL Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: A53BA12
  • Manufacturer: PVC
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($9.25) · 3,600 Feet ($3,329.28) ·
PVC180 - PVC

Jacksonville - FL Availability: In Stock

Total Availability: In Stock

Book Price

$9.25

Per 10 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat