PVC1X20 - SCH 40 1" 20' PVC Conduit

PVC

  • $11.35 (Per 20 Feet)
  • $0.57 (Per Foot)

  • $11.35 (Per 20 Feet)

  • $56.75 (Per 100 Feet)

  • $4,086.00 (Per 7,200 Feet)

In-Stock: 12,400 available locally (Houston RDC, TX) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PVC1X20
Manufacturer
PVC
Manufacturer's Part Number
A52BA42
Description
SCH 40 1" 20' PVC Conduit
1 In X 20 FT PVC Schedule 40 Conduit, Belled End
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
PVC & Ent
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
091111085048 / 0091111085048 / 00091111085048
Weight per unit
0.326 (lbs/each)
Price & Packaging
Minimum Order Quantity
20 Feet
Unit
$0.57 (Per Foot)
Carton
$11.35 (Per 20 Feet)
Standard Packaging
$4,086.00 (Per 7,200 Feet)
Stock Availability
Houston RDC
12,400 Feet (Check another store)
All Stores
110,340 Feet
Resources
Images
 
 
PVC1X20 - Small Image
 
PVC1X20 - Large Image
Attachments
 
 
PVC1X20 - Specification Sheet
Brochures
 
 
PVC1X20 - Brochure
Other Links
 
 
PVC1X20 - Other
 
PVC1X20 - Other
 
PVC1X20 - Other
 
PVC1X20 - Other
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
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
1.315
Width
1.315
Length
240
Descriptions
Description
SCH 40 1" 20' PVC CONDUIT
Long Description
1 in x 20 ft PVC Schedule 40 Conduit, Belled End
Product Type
PVC SCH40 1 X 20 Ul Be
extra long description
AL-TUBE 8504 PVC SCH40 1 x 20 UL BE
Short Description
PVC SCH40 1 x 20 UL BE
Features
Atkore provides the full range of PVC electrical conduit in diameters 1/2" through 8".
Additional Information
Wall Thickness
0.133
outside diameter
1.315
Manufacturer Information
Manufacturers Part Number
A52BA42
Brand
Allied Tube & Conduit
GTIN
00091111085048
UPC
091111085048
Taxonomies, Classifications, and Categories
Category Description
Conduit & Raceways - Pvc Conduit, Fittings, & Boxes
PVC Schedule 40 Conduit
Type
PVC - Sch 40/80
Trade Size
Trade Size
1
Availability
minimum qty
20
Packaging
Weight
0.3261
Weight per foot
0.326
Carton
20
Package
7200
Uses, Certifications, and Standards
standard
UL651
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat