PVC4X20 - SCH 40 4" 20' PVC Conduit

PVC

  • $32.94 (Per 10 Feet)
  • $3.29 (Per Foot)

  • $32.94 (Per 10 Feet)

  • $65.88 (Per 20 Feet)

  • $329.38 (Per 100 Feet)

  • $3,754.93 (Per 1,140 Feet)

In-Stock: 6,840 available locally (Houston RDC, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PVC4X20
Manufacturer
PVC
Manufacturer's Part Number
A52EA12
Description
SCH 40 4" 20' PVC Conduit
PVC Conduit, Underground or Aboveground Application, Gray Color, 3.961 In Conduit Inner Diameter, 4.500 In Conduit Outer Diameter, 20 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 1140 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 40 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 4 In Trade Size, 0.237 In Wall Thickness, 2.292 LB Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
PVC & Ent
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
091111085161 / 0091111085161 / 00091111085161
Weight per unit
2.292 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$3.29 (Per Foot)
Carton
$65.88 (Per 20 Feet)
Standard Packaging
$3,754.93 (Per 1,140 Feet)
Stock Availability
Houston RDC
6,840 Feet (Check another store)
All Stores
117,688 Feet
Resources
Images
 
 
PVC4X20 - Small Image
 
PVC4X20 - Large Image
 
PVC4X20 - Small Image
 
PVC4X20 - Large Image
Attachments
 
 
PVC4X20 - Specification Sheet
Brochures
 
 
PVC4X20 - Brochure
Other Links
 
 
PVC4X20 - Other
 
PVC4X20 - Other
 
PVC4X20 - Other
 
PVC4X20 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
20 ft
Height
4.5
Width
4.5
Descriptions
Product Type
PVC Conduit
Long Description
PVC Conduit, Underground or Aboveground Application, Gray Color, 3.961 in Conduit Inner Diameter, 4.500 in Conduit Outer Diameter, 20 ft Length, Made in USA, +90 °C Maximum Operating Temperature, 1140 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 40 Special Features, Intertex ETL Listed US;UL 651 and NEMA TC2 Standards Met, 4 in Trade Size, 0.237 in Wall Thickness, 2.292 lb Weight
Features
CANTEX A52EA42 is a 4 in. x 20 ft. Schedule 40 PVC Conduit designed for underground or aboveground applications
Short Description
PVC Conduit, 4 in x 20 ft, Gray, 0.237 in, 1140 FT/PK
Special Features
Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 40;Belled End
Description
SCH 40 4" 20' PVC CONDUIT
extra long description
AL-TUBE 8516 PVC SCH40 4 x 20 UL BE
Additional Information
Wall Thickness
0.237 in
Maximum Operating Temperature
+90 °C
Conduit Outer Diameter
4.500 in
Conduit Inner Diameter
3.961 in
Standards Met
Intertex ETL Listed US;UL 651 and NEMA TC2
package quantity
1140 FT/PK
Made in USA
yes
outside diameter
4.5
Manufacturer Information
Brand
CANTEX,INC
Manufacturers Part Number
A52EA12
GTIN
00091111085161
UPC
091111085161
Taxonomies, Classifications, and Categories
Category Description
Conduit & Raceways - Pvc Conduit, Fittings, & Boxes
Type
PVC - Sch 40/80
Trade Size
Trade Size
4 in
Availability
minimum qty
10
Packaging
Weight
2.292 lb
Weight per foot
2.292
Carton
20
Package
1140
Uses, Certifications, and Standards
Application
Underground or Aboveground
standard
UL651
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of PVC4X20.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PVC4X20.

SCH 40 4" 20' PVC Conduit
  • Our Part #: PVC420
  • Houston RDC Availability: 6,840 Feet
  • Total Availability: In Stock
  • MFR Part #: A52EA42
  • Manufacturer: PVC
  • Find: Similar Items
  • Pkg Sizes: 20 Feet ($65.88) · 1,140 Feet ($3,754.93) ·
PVC420 - PVC

Houston RDC Availability: In Stock

Total Availability: In Stock

Book Price

$65.88

Per 20 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat