5133463 - 1G PVC FS Box W/ (2) 1/2" Hole

PVC & Accessories

  • $14.41 (Each)
  • $14.41 (Each)

  • $144.14 (Per 10)

  • $1,441.36 (Per 100)

In-Stock: 12 available locally (Brownsville, TX) ( change location)
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
5133463
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133463
Description
1G PVC FS Box W/ (2) 1/2" Hole
Exposed Box, 1/2 In Trade Size, Type FSC Conduit Form, Gray, 2.813 In Length, 4.563 In Width, 2.375 In Height, 1 Gang, Surface Mount
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
088700065925 / 00088700567795
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.41 (Each)
Carton
$144.14 (Per 10)
Stock Availability
Brownsville
12 (Check another store)
McAllen
11
All Stores
272
Resources
Images
 
 
5133463 - Small Image
 
5133463 - Large Image
 
5133463 - Large Image
Attachments
 
 
5133463 - Specification Sheet
Other Links
 
 
5133463 - Other
 
5133463 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
2.813 in
Width
4.563 in
Height
2.375 in
Size
1/2in. Exposed Boxes Type FSC;1/2
Descriptions
Description
1G PVC FS BOX W/ (2) 1/2" HOLE
Product Type
Exposed Box
Long Description
Exposed Box, 1/2 in Trade Size, Type FSC Conduit Form, Gray, 2.813 in Length, 4.563 in Width, 2.375 in Height, 1 Gang, Surface Mount
Features
CANTEX 5133463 is a 1-Gang 1/2in. Exposed Boxes Type FSC designed for use in indoor and outdoor locations where the box is exposed and subject to environmental conditions.
Short Description
Exposed Box, Gray, PVC, 1/2 in, Type FSC
Special Features
Durable Non-Conductive PVC Will Not Rust or Corrode
extra long description
CTX 5133463 1/2 UL FSC BOXES
Additional Information
Conduit Form Type
Type FSC
Mounting Type
Surface Mount
Standards Met
Ul Listed
package quantity
10 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133463
GTIN
00088700567795
UPC
088700065925
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
Exposed Boxes Type FSC
Trade Size
Trade Size
1/2 in
Packaging
Weight per each
0.42
Carton
10
Uses, Certifications, and Standards
Application
Indoor and Outdoor Locations Where the Box is Exposed and Subject to Environmental Conditions
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 5133463.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5133463.

1G PVC FS Box W/ (2) 1/2" Hole
  • Our Part #: E981DF
  • Brownsville Availability: 12
  • Total Availability: In Stock
  • MFR Part #: 5133463
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 15 ($216.20) ·
E981DF - PVC & Accessories

Brownsville Availability: In Stock

Total Availability: In Stock

Book Price

$14.41

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5133463 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5133463 Cantex 00088700567795
61540050 JM Eagle 00098179204060
PFSC-50 Madison Electric 00784297760570
FSC10 Multi Fittings Corp 00622454776074
E981DF Thomas & Betts n/a
E981DFN Thomas & Betts 00034481048978
1288 Topaz 00751338232877
59246 Certaineed n/a
78226 Multi Fittings Corp n/a
ME981DF Picoma Industries n/a
FSC50 Eaton Crouse-Hinds 00662277025584
78226 IPEX n/a

* All prices subject to change.

Begin Live Chat