5133672 - 4" PVC Type LB Condulet

PVC & Accessories

  • $96.79 (Each)
  • $96.79 (Each)

  • $387.16 (Per 4)

  • $9,679.09 (Per 100)

In-Stock: 2 available locally (Temple, TX) (change location)
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
5133672
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133672
Description
4" PVC Type LB Condulet
Conduit Body, 4 In Trade Size, 16.188 In Length, 5.625 In Width, 5.500 In Height, Gray, 6.4 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Condulets
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
088700022737 / 00088700022737
Weight per unit
6.3669 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$96.79 (Each)
Carton
$387.16 (Per 4)
Stock Availability
Temple
2 (Check another store)
Austin RDC
6
All Stores
403
Resources
Images
 
 
5133672 - Small Image
 
5133672 - Large Image
 
5133672 - Large Image
Attachments
 
 
5133672 - Specification Sheet
Other Links
 
 
5133672 - Other
 
5133672 - Other
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
16.188 in
Width
5.625 in
Height
5.500 in
Descriptions
Product Type
Conduit Body
Long Description
Conduit Body, 4 in Trade Size, 16.188 in Length, 5.625 in Width, 5.500 in Height, Gray, 6.4 lb/EA
Features
CANTEX 5133672 is a 4 in. Conduit Body Type LB which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction.
Short Description
Conduit Body, 4 in, Gray, PVC
Special Features
Includes Lid, Gasket and Screws
Description
4" PVC TYPE LB CONDULET
extra long description
CTX 5133672 4 UL-LB ACCESS FTG
Additional Information
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
Standards Met
Ul Listed
package quantity
4 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133672
GTIN
00088700022737
UPC
088700022737
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Trade Size
Trade Size
4 in
Packaging
Weight
6.4 lb/EA
Weight per each
6.3669
Carton
4
Uses, Certifications, and Standards
Application
Conduit Body Used for Change of Direction of Conduit Run
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 403

Location search:
These alternate items can be purchased instead of 5133672.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5133672.

4 In. Conduit Body Type LB
  • Our Part #: LB4
  • Temple Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5133672
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($96.79) ·
LB4 - PVC & Accessories

Temple Availability: In Stock

Total Availability: In Stock

Book Price

$96.79

Each

QTY:
Each
Add
LB40 4" PVC Type LB Access Fitting Kraloy
  • Our Part #: 078149
  • Temple Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 078149
  • Manufacturer: Multifittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 4 ($387.16) ·
078149 - Multifittings/Kraloy

Temple Availability: In Stock

Total Availability: In Stock

Book Price

$96.79

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat