5133690 - 4-1/8 Box 1/2KO W/CVR

PVC & Accessories

  • $13.01 (Each)
  • $13.01 (Each)

  • $195.10 (Per 15)

  • $1,300.66 (Per 100)

In-Stock: 2 available locally (Baton Rouge, LA) ( change location)
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
5133690
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133690
Description
4-1/8 Box 1/2KO W/CVR
Round Junction Box, 1/2 X 3/4 In Trade Size, Type A Conduit Form, 15.8 Cu.In Capacity, Gray, 4.750 In Length, 1.875 In Height, Surface Mount, 0.28 LB
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
PVC Boxes
UNSPSC
39121332 - Electrical junction box
UPC/GTIN
088700066748 / 00088700567931
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.01 (Each)
Carton
$195.10 (Per 15)
Stock Availability
Baton Rouge
2 (Check another store)
All Stores
5,249
Resources
Images
 
 
5133690 - Large Image
 
5133690 - Large Image
 
5133690 - Small Image
Attachments
 
 
5133690 - Specification Sheet
Other Links
 
 
5133690 - Other
 
5133690 - Other
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
Gray
Dimensions and Weight
Length
4.750 in
Height
1.875 in
Size
1/2 in. & 3/4 in. Round Junction Box;1/2
Descriptions
Description
4-1/8 BOX 1/2KO W/CVR
Long Description
Round Junction Box, 1/2 x 3/4 in Trade Size, Type A Conduit Form, 15.8 cu.in Capacity, Gray, 4.750 in Length, 1.875 in Height, Surface Mount, 0.28 lb
Features
CANTEX 5133690 is a 1/2 in. & 3/4 in. Round Junction Box designed to support electrical devices and fixtures as well as providing protection for wires and terminals.
Short Description
Round Junction Box, Gray, PVC, 1/2 x 3/4 in, Type A, 15.8 cu.in
Product Type
Round Junction Box
Special Features
Two to Four Conduit
extra long description
CTX 5133690 1/2 & 3/4 RND JUNC BOX
Additional Information
Conduit Form Type
Type A
Mounting Type
Surface Mount
includes
Cover;Gasket and Screws
Standards Met
Ul Listed
package quantity
15 CT
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
5133690
Brand
PVC & Accessories
GTIN
00088700567931
UPC
088700066748
Taxonomies, Classifications, and Categories
Category Description
PVC BOXES
Type
Round Junction Box
Trade Size
Trade Size
1/2 x 3/4 in
Packaging
Weight
0.28 lb
Weight per each
0.28
Carton
15
Uses, Certifications, and Standards
Capacity
15.8 cu.in
Application
Electrical Devices and Fixtures as Well as Providing Protection for Wires and Terminals
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5,249

Location search:

Greater Baton Rouge Area

Location Stock Available
Baton Rouge
2 View Store
Gonzales
17 View Store

A-L

Location Stock Available
Hope
2,016 View Store
Lafayette
13 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 5133690.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5133690.

OB401505/07 4"X1 1/2" PVC Octagonal Box 1/2 or 3/4" Hub Kraloy
  • Our Part #: 078414
  • Baton Rouge Availability: 2
  • Total Availability: In Stock
  • MFR Part #: 078414
  • Manufacturer: Multifittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 15 ($195.10) ·
078414 - Multifittings/Kraloy

Baton Rouge Availability: In Stock

Total Availability: In Stock

Book Price

$13.01

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5133690 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5133690 Cantex 00088700567931
61560150 JM Eagle 00098179239253
E970CD Thomas & Betts 00034481066743
59138 Certaineed n/a
78414 Multi Fittings Corp n/a
OB15/10 Multi Fittings Corp n/a
ME971CE Picoma Industries n/a

* All prices subject to change.

Begin Live Chat