5133710 - 6X6X4 PVC Junction Box

PVC & Accessories

  • $28.32 (Each)
  • $28.32 (Each)

  • $283.25 (Per 10)

  • $2,832.47 (Per 100)

Availability: In Stock Locally
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
5133710
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133710
Description
6X6X4 PVC Junction Box
Junction Box, 6 X 6 X 4 In Trade Size, Types 1, 3. 3S, 4, 4X, 5, 6, and 6P Conduit Form, Zinc Plated, Gray, 6.438 In Length, 6.438 In Width, 4.200 In Height, 2.079 LB
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
PVC Boxes
UNSPSC
39121332 - Electrical junction box
UPC/GTIN
088700568563 / 00088700517950
Weight per unit
2.079 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.32 (Each)
Carton
$283.25 (Per 10)
Resources
Images
 
 
5133710 - Large Image
 
5133710 - Small Image
 
5133710 - Large Image
Other Links
 
 
5133710 - Other
 
5133710 - Other
 
5133710 - Other
Attachments
 
 
5133710 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Finish
Zinc Plated
Dimensions and Weight
Length
6.438 in
Height
4.200 in
Width
6.438 in
Depth
6.438
Descriptions
Description
6X6X4 PVC JUNCTION BOX
Product Type
Junction Box
Long Description
Junction Box, 6 x 6 x 4 in Trade Size, Types 1, 3. 3S, 4, 4X, 5, 6, and 6P Conduit Form, Zinc Plated, Gray, 6.438 in Length, 6.438 in Width, 4.200 in Height, 2.079 lb
Features
CANTEX 5133710 is a 6 in. x 6 in. x 4 in. Junction Box designed to support electrical devices and fixtures as well as providing protection for wires and terminals.
Short Description
Junction Box, Gray, PVC, 6 x 6 x 4 in, Types 1/3/3S/4/4X/5/6/6P
Special Features
Neoprene Gasket
extra long description
CTX 5133710 6 X 6 X 4 JUNCTION BOX
Additional Information
includes
Steel Screw
Standards Met
UL Listed;Marine Listed
package quantity
10 CT
Made in USA
yes
Conduit Form Type
Types 1, 3. 3S, 4, 4X, 5, 6, and 6P
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133710
GTIN
00088700517950
UPC
088700568563
Taxonomies, Classifications, and Categories
Category Description
PVC BOXES
Trade Size
Trade Size
6 x 6 x 4 in
Packaging
Weight
2.079 lb
Weight per each
2.079
Carton
10
Uses, Certifications, and Standards
Application
Support Electrical Devices and Fixtures as Well as Providing Protection for Wires and Terminals
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat