5133720 - 2" PVC Box Adapter

PVC & Accessories

  • $2.25 (Each)
  • $2.25 (Each)

  • $56.20 (Per 25)

  • $224.80 (Per 100)

In-Stock: 49 available locally (Yukon, OK) ( change location)
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
5133720
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133720
Description
2" PVC Box Adapter
Box Adapter, 2 In Trade Size, 2.021 In Outside Diameter, 2.75 In Inside, Gray, 2.6 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
088700062665 / 00088700569584
Weight per unit
2.5999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.25 (Each)
Carton
$56.20 (Per 25)
Stock Availability
Yukon
49 (Check another store)
Oklahoma City
202
All Stores
3,662
Resources
Images
 
 
5133720 - Small Image
 
5133720 - Large Image
 
5133720 - Large Image
Attachments
 
 
5133720 - Specification Sheet
Other Links
 
 
5133720 - Other
 
5133720 - Other
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
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
2 in. Box Adapter;2
Descriptions
Product Type
Box Adapter
Long Description
Box Adapter, 2 in Trade Size, 2.021 in Outside Diameter, 2.75 in Inside, Gray, 2.6 lb/EA
Features
CANTEX 5133720 is a 2 in. Box Adapter designed to connect nonmetallic conduit to all electrical enclosures.
Short Description
Box Adapter, 2 in, Gray, PVC
Special Features
Durable Non-Conductive PVC Will Not Rust or Corrode
Description
2" PVC BOX ADAPTER
extra long description
CTX 5133720 2 UL BOX ADAPTER
Additional Information
outside diameter
2.021 in
Inside Diameter
2.75 in
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
Standards Met
UL Listed;NEMA TC-3 Compliant
package quantity
25 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133720
GTIN
00088700569584
UPC
088700062665
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
2 in. Box Adapter
Trade Size
Trade Size
2
Packaging
Weight
2.6 lb/EA
Weight per each
2.5999
Carton
25
Uses, Certifications, and Standards
Application
Through a Hole in a Juction Box Wall to Accept a Female Fitting Outside the Box
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,662

Location search:
These alternate items can be purchased instead of 5133720.
Jump To:

Similar Items

Similar items are close alternatives to 5133720, though they may not be 100% alike.

JBA20 2" PVC Junction Box Adpt Kraloy
  • MFR Part #: 078281
  • Manufacturer: Multifittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 25 ($39.65) ·
078281 - Multifittings/Kraloy

Check local availability

Total Availability: In Stock

Book Price

$1.59

Each

QTY:
Each
Add
Box Adapter, 2 In Trade Size, 2.89 In Outside Diameter, 1-7/16 In Length, 1.30 I...
  • MFR Part #: E996J
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($217.22) ·
E996J - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$8.69

Each

QTY:
Each
Add
BOX ADAPTER
  • MFR Part #: 5133721
  • GTIN: 00088700518001
  • Manufacturer: CANTEX INC.
BOX ADAPTER
  • MFR Part #: 5133722
  • GTIN: 00088700518018
  • Manufacturer: CANTEX INC.
BOX ADAPTER
  • MFR Part #: 5133723
  • GTIN: 00088700518025
  • Manufacturer: CANTEX INC.
BOX ADAPTER
  • MFR Part #: 5133724
  • GTIN: 00088700518032
  • Manufacturer: CANTEX INC.
Cross Referenced

These items are similar to 5133720 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5133720 Cantex 00088700569584
61620200 JM Eagle 00098179204558
PJBA-200 Madison Electric 00784297760761
JBA35 Multi Fittings Corp 00622454777262
E996J Thomas & Betts 00034481062660
1216 Topaz 00751338231252
59295 Certaineed n/a
78281 Multi Fittings Corp n/a
ME996J Picoma Industries n/a

* All prices subject to change.

Begin Live Chat