5163405 - 1/2" Ent Snap In Male Adapter

PVC & Accessories

  • $2.29 (Each)
  • $2.29 (Each)

  • $228.80 (Per 100)

  • $457.60 (Per 200)

In-Stock: 109 available locally (Sweetwater, TX) (change location)
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
5163405
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5163405
Description
1/2" Ent Snap In Male Adapter
Snap-In Terminal Adapter, 1/2 In Trade Size, 1.235 In Outside Diameter, 0.963 In Inside, Male, PVC Material, Gray, 1.460 In Height, 0.0020 LB/Ea
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Ent Conduit, Fittings, & Accy. Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
088700000155 / 00088700567184
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.29 (Each)
Carton
$457.60 (Per 200)
Stock Availability
Sweetwater
109 (Check another store)
Abilene
0
All Stores
4,014
Resources
Images
 
 
5163405 - Small Image
 
5163405 - Large Image
 
5163405 - Large Image
Attachments
 
 
5163405 - Specification Sheet
Other Links
 
 
5163405 - Other
 
5163405 - Other
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
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
1.460 in
Descriptions
Description
1/2" ENT SNAP IN MALE ADAPTER
Special Features
Snap-In Place Design Eliminates The Need For Solvent Cement
Product Type
Snap-in Terminal Adapter
Long Description
Snap-in Terminal Adapter, 1/2 in Trade Size, 1.235 in Outside Diameter, 0.963 in Inside, Male, PVC Material, Gray, 1.460 in Height, 0.0020 lb/EA
Features
CANTEX 5163405 is a 1/2 in. EZ Flex ENT Snap-in Terminal Adapter used to join EZ Flex Electrical Nonmetallic Tubing to ENT box or fitting.
Short Description
Snap-in Terminal Adapter, 1/2 in x 1.460 in, PVC, ENT, Male
extra long description
CTX 5163405 1/2 ENT ADAPT M CT
Additional Information
for use with
ENT Box
Standards Met
Ul Listed
package quantity
200 PK;1 CT
Made in USA
yes
outside diameter
1.235 in
Inside Diameter
0.963 in
Connection Type
Snap-In
gender
Male
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5163405
GTIN
00088700567184
UPC
088700000155
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.0020 lb/EA
Weight per each
0.002
Carton
200
Uses, Certifications, and Standards
Application
Join EZ Flex Electrical Nonmetallic Tubing to ENT box or fitting
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 5163405.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5163405.

1/2" Ent Snap In Male Adapter
  • Our Part #: ETA12
  • Sweetwater Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5163405
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 50 ($114.40) ·
ETA12 - PVC & Accessories

Sweetwater Availability: In Stock

Total Availability: In Stock

Book Price

$2.29

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 5163405, though they may not be 100% alike.

One Piece Snap In Adapter, Size 1/2 Inch, Length 1.406 Inches, Material Polycarb...
  • Our Part #: A253D
  • Sweetwater Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: A253D
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 150 ($533.37) ·
A253D - Abb Installation Products, Inc

Sweetwater Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.56

Each

QTY:
Each
Add
1/2" Ent Snap-In Male Adapter
  • Our Part #: A253D2
  • Sweetwater Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: A253D2
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 150 ($454.32) ·
A253D2 - Abb Installation Products, Inc

Sweetwater Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.03

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5163405 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5163405 Cantex 00088700567184
A253D Thomas & Betts 00034481008606

* All prices subject to change.

Begin Live Chat