5335979 - 2X3 Base Spacer

PVC & Accessories

  • $2.06 (Each)
  • $2.06 (Each)

  • $206.08 (Per 100)

In-Stock: 100 available locally (Fort Collins, CO) ( change location)
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
5335979
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5335979
Description
2X3 Base Spacer
Cantex 5335979 Is A 2 X 3 In. Base Spacer Used to Create Concrete Encased Duct Banks That Are Strong and Stable With Consistent Duct Separation. The 2 X 3 In. Base Spacer Can Handle Up to 2" Diameter Conduit With 3" Spacing Between Conduit Runs.
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Spacers
UNSPSC
39131705 - Cable tray fitting and accessories
UPC/GTIN
088700538771 / 00088700538771
Weight per unit
0.156 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.06 (Each)
Carton
$206.08 (Per 100)
Stock Availability
Fort Collins
100 (Check another store)
Denver
200
All Stores
3,750
Resources
Images
 
 
5335979 - Small Image
 
5335979 - Large Image
Attachments
 
 
5335979 - Specification Sheet
Other Links
 
 
5335979 - Other
 
5335979 - Other
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
Polystyrene
Dimensions and Weight
Size
2 x 3 in. Base Spacer
Width
3
Length
5.5
Depth
3.000
Height
4.25
Descriptions
Description
2X3 BASE SPACER
Features
CANTEX 5335979 is a 2 x 3 in. Base Spacer used to create concrete encased duct banks that are strong and stable with consistent duct separation. The 2 x 3 in. Base Spacer can handle up to 2" diameter conduit with 3" spacing between conduit runs.
Product Type
Spacer B VL 2 X 3
extra long description
CTX 5335979 SPACER B VL 2 X 3
Long Description
CANTEX 5335979 is a 2 x 3 in. Base Spacer used to create concrete encased duct banks that are strong and stable with consistent duct separation. The 2 x 3 in. Base Spacer can handle up to 2" diameter conduit with 3" spacing between conduit runs.
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5335979
GTIN
00088700538771
UPC
088700538771
Taxonomies, Classifications, and Categories
Category Description
PVC SPACERS
Type
2 x 3 in. Base Spacer;Base Spacer
Trade Size
Trade Size
2
Packaging
Weight per each
0.156
Carton
100
Uses, Certifications, and Standards
Application
Base Spacer
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 5335979.
Jump To:

Similar Items

Similar items are close alternatives to 5335979, though they may not be 100% alike.

2X3 Base Spacer
  • MFR Part #: BS3545
  • Manufacturer: Multifittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 100 ($117.78) ·
029568 - Multifittings/Kraloy

Check local availability

Total Availability: In Stock

Book Price

$1.18

Each

QTY:
Each
Add
2 Inches X 3 Inches Snap-Loc Styrene Base Spacer
  • MFR Part #: S288JLN
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($337.11) ·
S288JLN - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$3.37

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5335979 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5335979 Cantex 00088700538771
6266020030 JM Eagle 00098179205678
PBS-200300 Madison Electric 00784297010583
S288JL Thomas & Betts n/a
S288JLN Thomas & Betts 00034481004288
1358 Topaz 00751338233539
559511 Certaineed n/a
29568 IPEX n/a

* All prices subject to change.

Begin Live Chat