5336029 - 5X2 Intermediate Spacer

PVC & Accessories

  • $2.55 (Each)
  • $2.55 (Each)

  • $140.49 (Per 55)

  • $255.44 (Per 100)
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
5336029
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5336029
Description
5X2 Intermediate Spacer
5 X 2 In. Intermediate Spacer
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Spacers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
088700538887 / 00088700538887
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.55 (Each)
Carton
$140.49 (Per 55)
Resources
Other Links
 
 
5336029 - Other
 
5336029 - Other
 
5336029 - Other
Images
 
 
5336029 - Small Image
 
5336029 - Large Image
Attachments
 
 
5336029 - Specification Sheet
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
Polystyrene
Dimensions and Weight
Width
1 in.
Depth
1.000
Height
7.5 in.
Length
7.938 in.
Descriptions
Description
5X2 INTERMEDIATE SPACER
Features
CANTEX 5336029 is a 5 x 2 in. Intermediate Spacer used to create concrete encased duct banks that are strong and stable with consistent duct separation. The 5 x 2 in. Intermediate Spacer can handle up to 5" diameter conduit with 2" spacing between conduit runs.
Product Type
Spacer I VL 5 X 2
extra long description
CTX 5336029 SPACER I VL 5 X 2
Long Description
5 x 2 in. Intermediate Spacer
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5336029
GTIN
00088700538887
UPC
088700538887
Taxonomies, Classifications, and Categories
Category Description
PVC SPACERS
Type
Intermediate Spacer
Trade Size
Trade Size
5 x 2
Packaging
Weight per each
0.3
Carton
55
Uses, Certifications, and Standards
Application
Intermediate Spacer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5336029.
Jump To:

Cross Referenced

These items are similar to 5336029 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5336029 Cantex 00088700538887
6268050020 JM Eagle 00098179206033
S289PJ Thomas & Betts n/a
S289PJN Thomas & Betts 00034481004561
1340 Topaz 00751338233355
59525 Certaineed n/a
29561 IPEX n/a

* All prices subject to change.

Begin Live Chat