T1 - 1" PVC Type T Condulet

PVC & Accessories

  • $7.76 (Each)
  • $7.76 (Each)

  • $77.64 (Per 10)

  • $776.42 (Per 100)

Availability: In Stock Locally
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
T1
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133565
Description
1" PVC Type T Condulet
1 In. Conduit Body Type T
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Condulets
UNSPSC
39131713 - Wiring duct fitting and accessories
UPC/GTIN
088700066038 / 00088700567856
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.76 (Each)
Carton
$77.64 (Per 10)
Resources
Images
 
 
T1 - Large Image
 
T1 - Small Image
Other Links
 
 
T1 - Other
 
T1 - Other
 
T1 - Other
Attachments
 
 
T1 - Specification Sheet
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
1 Ul Access FTG T
Long Description
1 in. Conduit Body Type T
Features
CANTEX 5133565 is a 1 in. Conduit Body Type T which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction
extra long description
CTX 5133565 1 UL ACCESS FTG T
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133565
GTIN
00088700567856
UPC
088700066038
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Trade Size
Trade Size
1
Packaging
Weight per each
0.4
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat