HAYBAY180D10 - 180W Led RND Hbay 50K Dim 21242 LM

Rab Lighting Inc

  • $461.23 (Each)
  • $461.23 (Each)

In-Stock: 1 available locally (Abilene, TX) (change location)
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
HAYBAY180D10
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
HAYBAY180/D10
Description
180W Led RND Hbay 50K Dim 21242 LM
Led High Bay, 100000 H Average Life, 21242 LM Brightness (Lumens), White, 73 Color Rendering Index, 5000 K Color Temperature, 0.7 A;0.8 A;0.92 A;2.4 A Current Rating, 11-7/8 In;302 MM Diameter, Dimmable, Led High Bay Fixture Type, 245 MM;9-5/8 In Height, Led Lamp Type, Die Cast Aluminum (Housing);Sheet Metal (Driver Bracket/Mounting) Material, Chain Mount;Hook Mount;Pendant Mount Mounting Type, Mercury and Uv-Free Special Features, DLC Listed;Iesna LM-79 & LM-80 Testing;Rohs Compliant;Ul Listed, Haybay(TM)
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813520322 / 00019813520322
Weight per unit
13.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$461.23 (Each)
Stock Availability
Abilene
1 (Check another store)
All Stores
3
Resources
Images
 
 
HAYBAY180D10 - Small Image
 
HAYBAY180D10 - Large Image
 
HAYBAY180D10 - Large Image
Specifications Sheets
 
 
HAYBAY180D10 - Specification Sheet
Attachments
 
 
HAYBAY180D10 - Specification Sheet
Other Links
 
 
HAYBAY180D10 - Other
 
HAYBAY180D10 - Other
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
Die Cast Aluminum (Housing);Sheet Metal (Driver Bracket/Mounting)
Voltage Rating
120 V;208 V;240 V;277 V
Current Rating
2.4 A;0.92 A;0.8 A;0.7 A
Lamp Type
LED
Wattage
180 W
Material, Color, and Finish
Color
White
color temperature
5000 k
Color Rendering Index
73
Dimensions and Weight
Height
9-5/8 in;245 mm
Diameter
11-7/8 in;302 mm
Descriptions
Product Type
LED High Bay
Long Description
LED High Bay, 100000 h Average Life, 21242 lm Brightness (Lumens), White, 73 Color Rendering Index, 5000 K Color Temperature, 0.7 A;0.8 A;0.92 A;2.4 A Current Rating, 11-7/8 in;302 mm Diameter, Dimmable, LED High Bay Fixture Type, 245 mm;9-5/8 in Height, LED Lamp Type, Die Cast Aluminum (Housing);Sheet Metal (Driver Bracket/Mounting) Material, Chain Mount;Hook Mount;Pendant Mount Mounting Type, Mercury and UV-Free Special Features, DLC Listed;IESNA LM-79 & LM-80 Testing;RoHS Compliant;UL Listed, HAYBAY(TM)
Features
Haybay's modular design creates a world of flexibility by keeping your base price low and letting you choose specific options like reflectors, motion sensors and emergency batteries Separately.
Short Description
LED High Bay, 120;208;240;277 V, 180 W, 1 CT
Special Features
Mercury and UV-Free
Description
180W LED RND HBAY 50K DIM 21242 LM
extra long description
RAB HAYBAY180/D10 HAYBAY 180W COOL
Additional Information
Fixture Type
LED High Bay
average life
100000 h
Brightness (Lumens)
21242 lm
dimmable
Yes
Mounting Type
Hook Mount;Chain Mount;Pendant Mount
Warranty
5 yr
Standards Met
UL Listed;IESNA LM-79 & LM-80 Testing;RoHS Compliant;DLC Listed
package quantity
1 ct
lumens
21242
Manufacturer Information
Manufacturers Part Number
HAYBAY180/D10
sub brand
HAYBAY(TM)
Brand
RAB Lighting Inc
GTIN
00019813520322
UPC
019813520322
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
BAY LightING
Packaging
Weight
14.7 LB
Weight per each
13.1
Carton
1
Uses, Certifications, and Standards
Mounting
CEILING
Application
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Abilene Area

Location Stock Available
Abilene
1 View Store

Distribution Centers

Location Stock Available
Nacogdoches
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of HAYBAY180D10.
Jump To:

Similar Items

Similar items are close alternatives to HAYBAY180D10, though they may not be 100% alike.

Round Highbay Fixture. 200W, 120-277V Input, 5000K, 0-10V Dimming. Built In Sens...
  • Our Part #: RHLED20012CB850V
  • Abilene Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: KT-RHLED200-12CB-850-VDIM
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($100.65) ·
RHLED20012CB850V - Keystone Technologies

Abilene Availability: In Stock

Total Availability: In Stock

Book Price

$100.65

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat