LES13Y - 13W Led Compact Flood 30K BRZ

Rab Lighting Inc

  • $77.32 (Each)
  • $77.32 (Each)

  • $927.84 (Per 12)

In-Stock: 4 available locally (Dallas, TX) (change location)
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
LES13Y
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
LES13Y
Description
13W Led Compact Flood 30K BRZ
Led Flood Light, 60000 H Average Life, BR30 Base Type, 1045 LM Brightness (Lumens), Brown, 83 Color Rendering Index, 3000 K Color Temperature, 0.11 A;114 Ma (Driver) Current Rating, Energy Star, Bronze Finish, 147 MM;5-3/4 In Height, IP66 Ip Rating, Led Lamp Type, 1-1/2 In;39 MM Length, Glass Lens Material, Die Cast Aluminum Material, +40 °C Maximum Operating Temperature, -40 °C Minimum Operating Temperature, Surface Mount (Led) Mounting Type, 1 - Lamps, 12 CT Package Quantity, Hardwired Power Source, Ansi
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
019813497259 / 00019813497259
Weight per unit
1.2787 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.32 (Each)
Standard Packaging
$927.84 (Per 12)
Stock Availability
Dallas
4 (Check another store)
DFW RDC
24
All Stores
73
Resources
Images
 
 
LES13Y - Small Image
 
LES13Y - Large Image
 
LES13Y - Large Image
Attachments
 
 
LES13Y - Specification Sheet
Other Links
 
 
LES13Y - Other
 
LES13Y - Other
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
Die Cast Aluminum
Current Rating
0.11 A;114 mA (Driver)
Lamp Type
LED
Number of Lamps
1
Wattage
13 W
Voltage Rating
120
Material, Color, and Finish
Base Type
BR30
Color Rendering Index
83
color temperature
3000 k
Finish
Bronze
Color
Brown
Lens Material
Glass
Dimensions and Weight
Length
1-1/2 in;39 mm
Width
4-1/2 in;116 mm
Height
5-3/4 in;147 mm
Descriptions
Product Type
Led Flood Light
Long Description
LED Flood Light, 60000 h Average Life, BR30 Base Type, 1045 lm Brightness (Lumens), Brown, 83 Color Rendering Index, 3000 K Color Temperature, 0.11 A;114 mA (Driver) Current Rating, Energy Star, Bronze Finish, 147 mm;5-3/4 in Height, IP66 IP Rating, LED Lamp Type, 1-1/2 in;39 mm Length, Glass Lens Material, Die Cast Aluminum Material, +40 °C Maximum Operating Temperature, -40 °C Minimum Operating Temperature, Surface Mount (LED) Mounting Type, 1 - Lamps, 12 CT Package Quantity, Hardwired Power Source, ANSI
Short Description
LED Flood Light, Die Cast Aluminum, 13 W, 1-1/2 x 4-1/2 x 5-3/4 in
extra long description
RAB LES13Y LESLIEFLD 13W 120V 3K 80
Description
13W LED COMPACT FLOOD 30K BRZ
Additional Information
Brightness (Lumens)
1045 lm
Mounting Type
Surface Mount (LED)
Power Source
Hardwired
Maximum Operating Temperature
+40 °C
Minimum Operating Temperature
-40 °C
average life
60000 h
Warranty
5 yr
Standards Met
ANSI C78.377-2017;IESNA LM-79;IESNA LM-80;RoHS Compliant
package quantity
12 CT
ip rating
IP66
lumens
1045
Manufacturer Information
Brand
RAB Lighting Inc
Manufacturers Part Number
LES13Y
GTIN
00019813497259
UPC
019813497259
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight
1.3 lb
Weight per each
1.2787
Carton
1
Package
12
Uses, Certifications, and Standards
Energy Star
yes
Mounting
CEILING
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat