48000 - Drillers Dust Bowl

Rack-A-Tiers

  • $36.02 (Each)
  • $36.02 (Each)

In-Stock: 4 available locally (Rockwall, TX) (change location)
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
48000
Manufacturer
Rack-A-Tiers
Manufacturer's Part Number
48000
Description
Drillers Dust Bowl
Drillers Dust Bowl, 6 In Overall Length, 11 In Overall Width, 14 In Overall Depth, 1 LB
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
23241600 - Metal cutting tools
UPC/GTIN
625912480001 / 00625912480001
Weight per unit
0.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.02 (Each)
Stock Availability
Rockwall
4 (Check another store)
DFW RDC
16
All Stores
129
Resources
Images
 
 
48000 - Large Image
 
48000 - Large Image
Attachments
 
 
48000 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
6 in
Descriptions
Product Type
Drillers Dust Bowl
Driller Dust Bowl
Long Description
Drillers Dust Bowl, 6 in Overall Length, 11 in Overall Width, 14 in Overall Depth, 1 lb
Features
The flexible Driller’s Dust Bowl compresses against the work surface and traps all dust and debris as you drill. The bowl fits your drill and hole saw without any adjustments needed.
Short Description
Drillers Dust Bowl
Description
DRILLERS DUST BOWL
extra long description
8 INCH HOLE SAW USED ON; 14 INCH X 11 INCH X 6 INCH OVERALL DIMENSIONS; SAWDUST APPLICATION
Commodity Description
MISCELLANEOUS HAND TOOLS
Additional Information
for use with
Hole Saw
Overall Width
11 in
Overall Depth
14 in
Manufacturer Information
Brand
Rack-A-Tiers
Manufacturers Part Number
48000
GTIN
00625912480001
UPC
625912480001
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
1 lb
Weight per each
0.52
Carton
1
Uses, Certifications, and Standards
Application
Sawdust
Used On
8 Inch Hole Saw
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 48000.
Jump To:

Similar Items

Similar items are close alternatives to 48000, though they may not be 100% alike.

The Milwaukee® Adjustable Hole Cutter Offers A One-Size-Fits All Solution to Mak...
  • Our Part #: 49560320
  • Rockwall Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 49-56-0320
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 16 ($575.52) ·
49560320 - Milwaukee Electric Tool

Rockwall Availability: Out Of Stock

Total Availability: In Stock

Book Price

$35.97

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat